Shop All Panel Nuts
Zoro Select
Panel Nut, 1/4-32, Hex, Brass, Nickel, PK25
Mfr # Z0196
Zoro # G1571211
product price: $5.29
/pk 25, $0.21/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Inch
- Nut Style Hex Panel Nut
- Fastener Thread Type NEF
- Basic Material Brass
- Fastener Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0196
- Zoro # G1571211
- Country of Origin Multiple
- Category Panel Nuts
Dimensions
Dia./Thread Size | 1/4"-32 |
Nut Height | 5/64 in |
Width | 5/16 in |
Diameter | 1/4 in |
Outside Diameter | 1/4 in |
Overall Height | 5/64 in |
Hex Width | 5/16 in |
Thread Size | 1/4"-32 |
Description
Panel Nut, Finish Nickel Plated, Material Grade/Class Not Graded, Material Brass, Thread Size 1/4 In.-32, Hex Width 5/16 in, Overall Height 5/64 in, System of Measurement Inch, Thread Direction Right Hand, Application Electrical Switch Mounts, Outside Diameter 1/4 in, Pack Size Small Pack, Rockwell Hardness B44, Shape Hex, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 125 PK (6240BHT8)
- TAMPER-PRUF SCREWS Thread Forming Screw, #6 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK (451150)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 11 in L, 5 PK (U04100.050.1100)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (03966)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Brass, Nickel, PK25 (Z0199)
- ZORO SELECT Panel Nut, 1/2-28, Hex, Brass, Nickel, PK25 (Z0212)
- ZORO SELECT Panel Nut, 1/4-40, Hex, Brass, Plain, PK2 (Z0203)
- ZORO SELECT Panel Nut, 7/16-28, Hex, Stainless, PK2 (Z0446-SS)
- ZORO SELECT Panel Nut, 5/8-24, Hex, Stainless, Plain (Z0430-SS)
- ZORO SELECT Panel Nut, Round, 5/8-27, Brass, Plain, PK2 (Z0132)
- ZORO SELECT Panel Nut, 1/4-40, Hex, Brass, Nickel, PK25 (Z0197)
- Zoro Select Panel Nuts