Shop All Panel Nuts
Zoro Select
Panel Nut, 1/2-28, Hex, Stainless, Plain
Mfr # Z0447-SS
Zoro # G1183077
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Hex Panel Nut
- Fastener Thread Type NEF
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0447-SS
- Zoro # G1183077
- Country of Origin United States
- Category Panel Nuts
Dimensions
Dia./Thread Size | 1/2"-28 |
Nut Height | 3/32 in |
Diameter | 1/2 in |
Width | 5/8 in |
Outside Diameter | 1/2 in |
Overall Height | 3/32 in |
Hex Width | 5/8 in |
Thread Size | 1/2"-28 |
Description
Panel Nut, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1/2 In.-28, Hex Width 5/8 in, Overall Height 3/32 in, System of Measurement Inch, Thread Direction Right Hand, Application Electrical Switch Mounts, Outside Diameter 1/2 in, Pack Size Small Pack, Rockwell Hardness B60, Shape Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 4-1/2 in Shank, 1-3/8 in ID, Steel, Galvanized (N2007-4-1/2)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02328-PWR)
- ZORO SELECT #10-24 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0075)
- ZORO SELECT Cotter Pin, 5mmDx63mm L, SS A2, PK5 (M51700.050.0063)
- ZORO SELECT Panel Nut, 3/8-32, Hex, Stainless, PK2 (Z0220)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Stainless, PK2 (Z0225)
- ZORO SELECT Panel Nut, 1/4-40, Hex, Brass, Nickel, PK25 (Z0197)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Brass, Nickel, PK25, Width: 9/16 in (Z0198)
- ZORO SELECT Panel Nut, 5/16-32, Hex, Stainless, PK2 (Z0426-SS)
- ZORO SELECT Panel Nut, 3/8-32, Hex, Stainless, PK2 (Z0221)
- ZORO SELECT Panel Nut, 5/8-24, Hex, Stainless, Plain (Z0430-SS)
- Zoro Select Panel Nuts