Shop All Panel Nuts
Zoro Select
Panel Nut, 1/2-28, Hex, Stainless, Plain
Mfr # Z0429-SS
Zoro # G2836662
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Hex Panel Nut
- Dia./Thread Size 1/2"-28
- Fastener Thread Type NEF
- Basic Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z0429-SS
- Zoro # G2836662
- Country of Origin United States
- Category Panel Nuts
Dimensions
Dia./Thread Size | 1/2"-28 |
Width | 3/4 in |
Diameter | 1/2 in |
Nut Height | 3/8 in |
Outside Diameter | 1/2 in |
Overall Height | 3/8 in |
Hex Width | 3/4 in |
Thread Size | 1/2"-28 |
Description
Panel Nut, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1/2 In.-28, Hex Width 3/4 in, Overall Height 3/8 in, System of Measurement Inch, Thread Direction Right Hand, Application Electrical Switch Mounts, Outside Diameter 1/2 in, Pack Size Small Pack, Rockwell Hardness B60, Shape Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 5 PK (U51000.087.0225)
- MECHANICAL PLASTICSRP 100PK1420 BB TOG Bolt (24014)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55205.050.0001)
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Aluminum Body (10595PK)
- ZORO SELECT Panel Nut, 3/4-20, Hex, Stainless, Plain (Z0432-SS)
- ZORO SELECT Panel Nut, Round, 15/32-32, SS, Plain, PK2 (Z0150)
- ZORO SELECT Panel Nut, Round, 5/8-27, Brass, Plain, PK2 (Z0132)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Steel, Zinc, PK2 (Z0190)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Stainless, PK2 (Z0225)
- ZORO SELECT Panel Nut, 5/16-32, Hex, Brass, Nickel, PK25 (Z0204)
- ZORO SELECT Panel Nut, 1/8-27, Hex, Brass, Nickel, PK25 (Z0202)
- Zoro Select Panel Nuts