Shop All Panel Nuts
Zoro Select
Panel Nut, 1/2-28, Hex, Brass, Nickel, PK25
Mfr # Z0212
Zoro # G1297624
product price: $10.19
/pk 25, $0.41/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Inch
- Nut Style Hex Panel Nut
- Dia./Thread Size 1/2"-28
- Fastener Thread Type NEF
- Basic Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0212
- Zoro # G1297624
- Country of Origin United States
- Category Panel Nuts
Dimensions
Dia./Thread Size | 1/2"-28 |
Diameter | 1/2 in |
Width | 5/8 in |
Nut Height | 1/8 in |
Outside Diameter | 1/2 in |
Overall Height | 1/8 in |
Thread Size | 1/2"-28 |
Hex Width | 5/8 in |
Description
Panel Nut, Finish Nickel Plated, Material Grade/Class Not Graded, Material Brass, Thread Size 1/2 In.-28, Hex Width 5/8 in, Overall Height 1/8 in, System of Measurement Inch, Thread Direction Right Hand, Application Electrical Switch Mounts, Outside Diameter 1/2 in, Pack Size Small Pack, Rockwell Hardness B44, Shape Hex, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, White Steel Flat Head Phillips Drive, 25 PK (79372)
- BUILDRIGHT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 55 PK (09812)
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 1-3/4 in Length, 50 PK (UST235925)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 7/16 in H, Carbon Steel (WWG360312043712)
- ZORO SELECT Panel Nut, 5/8-24, Hex, Stainless, Plain (Z0430-SS)
- ZORO SELECT Panel Nut, 1/8-27, Hex, Stainless, PK2, Width: 5/8 in (Z0215)
- ZORO SELECT Panel Nut, 3/8-32, Hex, Stainless, PK2 (Z0220)
- ZORO SELECT Panel Nut, 5/8-27, Hex, Steel, Zinc, PK2 (Z0192)
- ZORO SELECT Panel Nut, Round, 15/32-32, SS, Plain, PK2 (Z0150)
- ZORO SELECT Panel Nut, 1/4-32, Hex, Brass, Nickel, PK25 (Z0196)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Stainless, PK2 (Z0225)
- Zoro Select Panel Nuts