Shop All Lockout Hasps
Zoro Select
Panel Handle Lockout, RedYellow, 1/4 in.
Mfr # 45MZ64
Zoro # G1875426
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 1/4 in
- Overall Length 3 in
- Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45MZ64
- Zoro # G1875426
- Country of Origin India
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 1/4 in |
Overall Length | 3 in |
Width | 2 1/4 in |
Height | 3 in |
Overall Height | 4 in |
Overall Width | 2.25 in |
Dimensions (L x W x H) | 3 in x 2.25 in x 4 in |
Depth | 3 in |
Details
Item | Electrical Panel Handle Lockout |
Material | Steel |
Max. Number of Padlocks | 1 |
Lockout Color | Red/Yellow |
Standards | OSHA 1910.147 |
OSHA Compliant | Yes |
Includes | 5 1/2 in Adjustable Strap |
For Circuit Breaker Type | Oversized |
Includes Cable Tie Slot | No |
Lockout Material | Stainless Steel |
Circuit Breaker Lockout Type | Electrical Panel |
Features | Electrical Panel Handle Lockout Prohibits the Movement of Handles or Levers on Electrical Panels, Flexible Stainless Steel Strip |
Maximum Number of Padlocks | 1 |
Description
Electrical Panel Handle Lockout, Circuit Breaker Lockout Type Electrical Panel, For Circuit Breaker Type Oversized, For Maximum Padlock Shackle Diameter 1/4 in, Maximum Number of Padlocks 1, Overall Height 4 in, Overall Length 3 in, Overall Width 2.25 in, Features Electrical Panel Handle Lockout Prohibits the Movement of Handles or Levers on Electrical Panels, Flexible Stainless Steel Strip, Includes 5 1/2 in Adjustable Strap, Lockout Color Red/Yellow, Lockout Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, 4XL (J41108)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Green (AMXGWGN44100)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL1-21004 (TCSL1-21004)
- SIGNMISSION OSHA, Flammable No Smoking Or Open Flames W/in 25 Feet, 14in X 10in Rigid Plastic, P-1014-L-2366 (OS-DS-P-1014-L-2366)
- ZORO SELECT Lockout Hasp, Red, 4" L, Nylon (45MZ82)
- ZORO SELECT Oversized Breaker Lockout, 2-3/4 in. H (45MZ70)
- ZORO SELECT Lockout Hasp, Snap-On, 8 Lock, Silver (7604)
- ZORO SELECT Lockout Hasp, Snap-On, 4 Lock, Silver (7603)
- ZORO SELECT Lockout Hasp, Red, 8-1/2 in. L, Steel (45MZ52)
- ZORO SELECT Plug Lockout, Red, Polyurethane (45MZ78)
- MASTER LOCK Lockout Tagout Safety Hasp, Snap-On, 1 in Jaw Clearance, Aluminum, Red (416)
- Zoro Select Lockout Hasps