Shop All Safety Tags & Identification
Zoro Select
Panel Handle Lockout, RedYellow, 1/4"
Mfr # 45MZ64
Zoro # G1011499
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 3"
- Width 2-1/4"
- Standards OSHA 1910.147
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45MZ64
- Zoro # G1011499
- Country of Origin India
- Category Safety Tags & Identification
Dimensions
Height | 3" |
Width | 2-1/4" |
Length | 4" |
Padlock Shackle Max. Dia. | 1/4" |
Length (Straight Wireway) | 4" |
Details
Item | Electrical Panel Handle Lockout |
Material | Steel |
Standards | OSHA 1910.147 |
OSHA Compliant | Yes |
Max. Number of Padlocks | 1 |
Color | Red, Yellow |
Includes | 5-1/2" Adjustable Strap |
Description
Electrical Panel Handle Lockout, Max. Number of Padlocks 1, Padlock Shackle Max. Dia. 1/4 In., Red, Yellow, Height 3 In., Width 2-1/4 In., Length 4 In., Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE HD Attack Line Fire Hose, Rubber, 400 psi (G52H175HDY50N)
- CONDOR Nitrile Coated Gloves, Full Coverage, Natural/Blue, L, PR (20GY67)
- NOTRAX 50 ft. L x PVC Foam, 1/2" Thick (419S0350BY)
- JESSUP GLO BRITE Exit, PF100, Black Frame Single Sided (7060-100-B)
- ZORO SELECT 3-1/8" x 6-1/4" White Inspection Tag, Notice, Pk1000 (1HAB7)
- ZORO SELECT 3-1/8" x 6-1/4" Yellow Inspection Tag, Caution, Pk1000 (1HAB5)
- ZORO SELECT Barricade Tag, 5-3/4 x 3-1/4, PK25 (43Z353)
- ZORO SELECT 2-3/8" x 4-3/4" Yellow Inspection Tag, Inspected, Pk1000 (1HAB4)
- ZORO SELECT 2-3/8" x 4-3/4" Yellow Inspection Tag, Repairable, Pk1000 (1HAB1)
- ZORO SELECT 2-3/8" x 4-3/4" Red Inspection Tag, Rejected, Pk1000 (1HAB2)
- NMC Danger High Voltage Overhead Sign (D553PB)
- Zoro Select Safety Tags & Identification