Shop All Dollies
Zoro Select
Panel Dolly, Cap 350 lb, 20x15, Steel
Mfr # 48J123
Zoro # G5319833
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 350 lb
- Wheel Type Semipneumatic
- Wheel Diameter 10 in
- Handle Type No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48J123
- Zoro # G5319833
- UPC # 190735500354
- Country of Origin China
- Category Dollies
Dimensions
Wheel Diameter | 10 in |
Platform Length | 20 in |
Deck LxWxH | 20 in x 6 1/2 in x 7 3/8 in |
Caster Wheel Dia. | 10 in |
Caster Wheel Width | 4 in |
Platform Width | 6 in |
Platform Height | 5 1/4 in |
Overall Length | 20 in |
Overall Width | 15 in |
Overall Height | 15 in |
Deck Height | 7 3/8 in |
Deck Width | 6 1/2 in |
Deck Length | 20 in |
Handle Length | 5 1/4 in |
Overall LxWxH | 20 in x 15 in x 15 in |
Axle Dia. | 5/8 in |
Lip Height | 2 in |
Wheel Width | 4 in |
Caster Width | 4 in |
Description
Panel Dolly, Load Capacity 350 lb, Deck Length 20 in, Deck Width 6 1/2 in, Deck Height 7 3/8 in, Deck Material Steel, Deck Surface Smooth, Frame Material Steel, Frame Finish Powder Coated, Wheel Diameter 10 in, Wheel Type Semipneumatic, Wheel/Tread Material Rubber, Handle Type No Handle, Lip Height 2 in, Assembled No, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell Chain 5365341 No.10 Steel Decorative Chain; Antique Copper - 0.14 in. Dia. x 1.21 in. (5365341)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EE1802NFX8)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 15"-18"H, Style 1 (CW1-18-2-3)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218XSU)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF56)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC8)
- ZORO SELECT General Purpose Dolly, 36x18, Fiberwood (48J080)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC5)
- ZORO SELECT General Purpose Dolly, 36x24, Hardwood (48J064)
- ZORO SELECT General Purpose Dolly, 36x24, Hardwood (48J066)
- BUFFALO Buffalo Tools HDFDOLLY 1000 Pound Furniture Dolly (HDFDOLLY)
- Zoro Select Hand Trucks & Dollies