Shop All Dollies
Zoro Select
Panel Dolly, Cap 150 lb, 12x21-3/4, Steel
Mfr # 48J127
Zoro # G5319797
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 350 lb
- Wheel Type Solid
- Wheel Diameter 8 in
- Handle Type Post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48J127
- Zoro # G5319797
- UPC # 190735500392
- Country of Origin China
- Category Dollies
Dimensions
Wheel Diameter | 8 in |
Platform Length | 12 in |
Deck LxWxH | 12 in x 3 3/8 in x 4 3/8 in |
Caster Wheel Width | 1 3/4 in |
Caster Wheel Dia. | 8 in |
Platform Height | 55 1/2 in |
Platform Width | 12 3/4 in |
Overall Length | 12 in |
Overall Width | 12 3/4 in |
Overall LxWxH | 12 in x 12 3/4 in x 55 1/2 in |
Lip Height | 1 in |
Deck Width | 3 3/8 in |
Wheel Width | 4 in |
Overall Height | 55 1/2 in |
Deck Length | 12 in |
Axle Dia. | 5/8 in |
Handle Length | 7 3/8 in |
Deck Height | 4 3/8 in |
Caster Width | 1 3/4 in |
Description
Panel Dolly, Load Capacity 350 lb, Deck Length 12 in, Deck Width 3 3/8 in, Deck Height 4 3/8 in, Deck Material Steel, Deck Surface Smooth, Frame Material Steel, Frame Finish Powder Coated, Wheel Diameter 8 in, Wheel Type Solid, Wheel/Tread Material Rubber, Handle Type Post, Lip Height 1 in, Assembled No, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0289 16-Strand Diamond Braid Utility Rope - 1/2" x 100', Blue (3008.0289)
- LIFT-ALL Sling, Wire Rope, L12Ft, VLL19600Lb, Dia1In (1IEEX12)
- IDEAL WAREHOUSE INNOVATIONS SC-8 Aluminum Chock (60-7210)
- ZORO SELECT Stem Caster, 155 lb. Load Rating, Swivel (P7S-SRP030K-SG5)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 32x18 (48J096)
- ZORO SELECT Movers Dolly, 1000lb, 32x8-3/4x3-3/8x2x, PR (8E226)
- ZORO SELECT General Purpose Dolly, 900 lb. (2TUP1)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUN9)
- ZORO SELECT General Purpose Dolly, 16x16, Carpeted (48J067)
- ZORO SELECT Gen Purpose Dolly, 1000 lb., 30x18x4-3/8 (9TAP0)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 1500lb, Red (SL1500D6R)
- Zoro Select Hand Trucks & Dollies