Shop All Food Bags
Zoro Select
Pan Cover, 35"L x 21"W, PK200
Mfr # 3CUA4
Zoro # G2246571
product price: $37.99
/pk 200, $0.19/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Material Polyethylene
- Bag Closure Type Twist Tie
- Depth 6 in
- Width 21 in
- Length 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CUA4
- Zoro # G2246571
- UPC # 654866023330
- Country of Origin Viet Nam
- Category Food Bags
Dimensions
Depth | 6 in |
Width | 21 in |
Length | 35 in |
Overall Length | 35 in |
Details
Bag Item | Pan Cover |
Bag Material | Polyethylene |
Bag Closure Type | Twist Tie |
Thickness | 0.75 mil |
Color | Clear |
Includes | Twist Ties |
Material | Polyethylene |
Standards | FDA |
Microwave Safe | No |
Item | Pan Cover |
Closure | Twist Tie |
Capacity | 4,000 cu in |
Application | Pan, Food |
Compostable | Not Compostable |
BPI Certified | No |
Package Configuration | Cored Roll |
Bag Type | Roll |
Freezer Safe | Yes |
Recyclable | Yes |
FDA Compliant | Yes |
Description
Pan Cover, Bag Closure Type Twist Tie, Bag Features Standard, Bag Material Polyethylene, Bag Type Roll, BPI Certified No, Capacity 4,000 cu in, Color Clear, Depth 6 in, FDA Compliant Yes, Freezer Safe Yes, Includes Twist Ties, Length 35 in, Microwave Safe No, Open/Reclosable Open, Recyclable Yes, Standards FDA, Thickness 0.75 mil, Width 21 in, Compostable Not Compostable, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANKIN-DELUX S/S Radiant 20 X 4-3/4 (TB-02)
- AMERCAREROYAL Royal 7"x7" Light Duty Flip Top Sandwich Bag, PK2000 (FTS77)
- WOLFGANG PUCK COFFEE Whole Bean Coffee, Chef’s Reserve ® Decaf, 1 Lb Bags, PK12 PK (013062)
- ALTO-SHAAM Kason® - 90217003610015Ccover, Hinge For Alto-Shaam - Part# Cv22171 (CV22171)
- ZORO SELECT Ice Bag, 20x8x3 In., 1.25 mil, Pk1000 (3CUD8)
- ZORO SELECT Reusable Shopping Bag 16" x 20", 1.85 mil, Pk100 (5CPF1)
- ZORO SELECT Pan Cover, 35"L x 21"W, PK200 (3CUA3)
- ZORO SELECT Reusable Shopping Bag 10" x 8", 1.85 mil, Pk300 (5CPF3)
- ZORO SELECT Unprinted Ice Bags, 5 lb, 18 in, PK1000 (55NK56)
- ZORO SELECT Ice Bag, 21x9x3 In., 1.25 mil, Pk1000 (3CUD9)
- AMERCAREROYAL Royal White Napkin Band, PK20000 (RNB20M)
- Zoro Select Food Bags