Shop All Food Bags
Zoro Select
Pan Cover, 35"L x 21"W, PK200
Mfr # 3CUA3
Zoro # G0545824
product price: $30.55
/pk 200, $0.15/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Bag Closure Type Twist Tie
- Depth 6 in
- Width 21 in
- Length 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CUA3
- Zoro # G0545824
- UPC # 654866022180
- Country of Origin Viet Nam
- Category Food Bags
Dimensions
Depth | 6 in |
Width | 21 in |
Length | 35 in |
Overall Length | 35 in |
Details
Bag Item | Pan Cover |
Bag Material | High Density Polyethylene (HDPE) |
Bag Closure Type | Twist Tie |
Thickness | 0.55 mil |
Color | Clear |
Closure | Twist Tie |
Item | Pan Cover |
Includes | Twist Ties |
Standards | FDA |
Microwave Safe | No |
Material | High Density Polyethylene (HDPE) |
Freezer Safe | Yes |
Bag Type | Roll |
Recyclable | Yes |
BPI Certified | No |
FDA Compliant | Yes |
Compostable | Not Compostable |
Package Configuration | Cored Roll |
Description
Pan Cover, Bag Closure Type Twist Tie, Bag Features Standard, Bag Material Polyethylene, Bag Type Roll, BPI Certified No, Capacity 4,000 cu in, Color Clear, Depth 6 in, FDA Compliant Yes, Freezer Safe Yes, Includes Twist Ties, Length 35 in, Microwave Safe No, Open/Reclosable Open, Recyclable Yes, Standards FDA, Thickness 0.55 mil, Width 21 in, Compostable Not Compostable, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANA MENUMASTER Antenna Shield (59154460)
- SCOTSMAN Reservoir (02-3371-01)
- ALLPOINTS Strip, Quat Ammonia (Fmp Logo) (100/Vial) (1421486)
- ALLIANCE GASKET, OUTER TUB (D511056)
- ZORO SELECT Ice Bag, 20x11 In., 1.20 mil, Pk1000 (5DTW1)
- ZORO SELECT Reusable Shopping Bag 15-1/4" x 22", 1.85 mil, Pk50 (5CPF2)
- ZORO SELECT Ice Bag, 28x13-1/2 In., 1.70 mil, Pk500 (5DTW6)
- ZORO SELECT Reusable Shopping Bag 12" x 16", 1.85 mil, Pk100 (5CPF0)
- ZORO SELECT Unprinted Ice Bags, 10 lb, 21 in, PK1000 (55NK59)
- ZORO SELECT Reusable Shopping Bag 10" x 8", 1.85 mil, Pk300 (5CPF3)
- LK PACKAGING Saddle Pack Printed Portion Control Bags, "Saturday"-Orange Ink, 6-1/2"W x 7"L, .5 Mil, 2000/Pack (PCSAT6507)
- Zoro Select Food Bags