Shop All Hand Truck Accessories
Zoro Select
Pallt Truck Rollr, Nyln, 3-3/8 in., 1433 lb
Mfr # HPO 85X75/17-78K
Zoro # G6901946
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3-3/8"
- Overall Width 2-15/16"
- Material Nylon
- Color White
- Wheel Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HPO 85X75/17-78K
- Zoro # G6901946
- Country of Origin Germany
- Category Hand Truck Accessories
Dimensions
Overall Height | 3-3/8" |
Overall Width | 2-15/16" |
Wheel Width | 3 in |
Wheel Dia. | 3 1/4 in |
Fits Axle Dia. | 21/32" |
Bore Dia. | 21/32" |
Hub Length | 3 1/16 in |
For Axle Size | 5/8 in |
Description
Nylon Tread Wheel, 1,760 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 3 1/4 in Wheel Dia., 3 in Wheel Width, Nylon Wheel/Tread Material, Hard, 70 Shore D, Precision Ball, Standard Tread Shape, 5/8 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 3 1/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kingpinless Plate Caster, Swivel, Poly, 8 in, 2420 lb, A (TSH200PT15T24)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00417)
- CROSBY Shackle, 7/16 in., 3000 lb., Round Pin (1018883)
- EXTREME MAX Extreme Max 3006.2702 Multi-Loop Docking Bungee (3006.2702)
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/4 in., 1543 lb (HPO 82X70/20-70K)
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/4 in., 2205 lb (HPO 82X100/20-100K)
- ZORO SELECT Pallet Truck Roller, Nylon, 1543 lb. Load (402M61)
- ZORO SELECT Wheel, 12" with Lock Nut (GRFG1011M10000)
- ZORO SELECT Battery Charger, 4 in H, 3 in W (220654)
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/8 in., 1322 lb (HPO 80X61/20-67K)
- MAGLINER Quick Attach Trailer Hitch Attachment (450149)
- Zoro Select Hand Trucks & Dollies