Shop All Hand Truck Accessories
Zoro Select
Pallt Truck Rollr, Nyln, 3-1/4 in., 2205 lb
Mfr # HPO 82X100/20-100K
Zoro # G6863236
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 3-1/4"
- Overall Width 4"
- Material Nylon
- Color White
- Wheel Diameter 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HPO 82X100/20-100K
- Zoro # G6863236
- Country of Origin China
- Category Hand Truck Accessories
Dimensions
Overall Height | 3-1/4" |
Overall Width | 4" |
Wheel Diameter | 3 1/4 in |
Wheel Width | 4 in |
Bore Dia. | 25/32" |
Hub Length | 3 15/16 in |
Wheel Dia. | 3 1/4 in |
Fits Axle Dia. | 3/4" |
For Axle Size | 3/4 in |
Description
Nylon Tread Wheel for Pallet Jacks, 2,205 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 3 1/4 in Wheel Dia., 4 in Wheel Width, Nylon Wheel/Tread Material, Hard, 75 Shore D, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 3 15/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 3/8 Rope Puller 300FT Rope (450)
- KINEDYNE Fixed Ratchet Load Binder, 9200 lbs. (10035HDGRA)
- GLEASON REEL Festoon System Kit, Rnd, 0.60-0.94, L36-60 (FR05-08)
- THE PERFECT BUNGEE 24” Heavy Duty Poly Cord, Nylon Hooks, Red, 4-Count (PC24R4PK)
- ZORO SELECT Hand Truck Cargo Strap, 100in L, Polyester (930007)
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/8 in., 1322 lb (HPO 80X61/20-67K)
- ZORO SELECT Pllet Truck Rollr, Nyln, 3-3/8 in., 1433 lb (HPO 85X60/20-60K)
- ZORO SELECT Hand Truck Cargo Strap, 56in L, Polyester (930006)
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/4 in., 1543 lb (HPO 82X70/20-70K)
- ZORO SELECT Battery Charger, 4 in H, 3 in W (220654)
- MAGLINER High-Pressure Cylinder Retention Bar (460180)
- Zoro Select Hand Truck Accessories