Shop All Pallet Jack Accessories
Zoro Select
Pallet Truck Stop, 13-3/4In. L, Blk, Rubber
Mfr # 33N455
Zoro # G4809061
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 3/4 in
- Overall Length 13 3/4 in
- Overall Width 12 in
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33N455
- Zoro # G4809061
- UPC # 190735465813
- Country of Origin India
- Category Pallet Jack Accessories
Dimensions
Overall Height | 1 3/4 in |
Overall Length | 13 3/4 in |
Overall Width | 12 in |
Details
Material | Rubber |
Color | Black |
Item | Pallet Jack Wheel Stop |
For Use With | Hand Pallet Trucks |
Compatible with Product Type | Hand Pallet Trucks |
Accessory Type | Pallet Jack Wheel Stop |
Description
Pallet Jack Wheel Stop, Color Black, Material Rubber, Overall Height 1 3/4 in, Overall Length 13 3/4 in, Overall Width 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Adj Chain Sling, G100, 9/32X10ft w/Latch (30004LG10)
- US CARGO CONTROL 4" x 60' Yellow Ratchet Strap w/ Wire Hooks (8560WH-Y)
- VESTIL ADDITIONAL LOWER BAIL 4.25 X 4.5 X 17.5 (SM-LB-25)
- ZORO SELECT Caster Wheel, Nylon, 8 in., 2000 lb. (CDP-G-37)
- ZORO SELECT Pallet Truck Wedge, With Magnet (PJ-4)
- ZORO SELECT Pallet Truck Caddy, Molded Plastic (P-CADDY-BK)
- GLOBAL INDUSTRIAL Pallet Jack Skid Truck Chock (988025)
- GLOBAL INDUSTRIAL Pallet Jack Toe Guard Protector (800540)
- GLOBAL INDUSTRIAL 20'L Chain for Pallet Grabber & Skid Puller (501920)
- GLOBAL INDUSTRIAL 40'L Chain for Pallet Grabber & Skid Puller (501922)
- LIFT-RITE Lift-Rite - Big Joe GWK-L55-CK L-55 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-L55-CK)
- Zoro Select Pallet Jacks & Pallet Tilters