Shop All Hand Truck Accessories
Zoro Select
Pallet Truck Roller, Nylon, 1543 lb. Load
Mfr # 402M61
Zoro # G4570172
original price:
$24.89
24% off
new price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/8"
- Overall Width 2-15/16"
- Material Nylon
- Color White
- Wheel Diameter 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402M61
- Zoro # G4570172
- Country of Origin India
- Category Hand Truck Accessories
Dimensions
Overall Length | 3-1/8" |
Overall Width | 2-15/16" |
Wheel Diameter | 3 1/8 in |
Bore Dia. | 25/32" |
Hub Length | 3 1/8 in |
Fits Axle Dia. | 3-1/8" |
Wheel Width | 3 in |
Wheel Dia. | 3 1/8 in |
For Axle Size | 25/32 in |
Description
Nylon Tread Wheel, 1,540 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 3 1/8 in Wheel Dia., 3 in Wheel Width, Nylon Wheel/Tread Material, Hard, 80 Shore D, Precision Ball, Standard Tread Shape, 25/32 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 3 1/8 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCRA Beam Socket, Steel (40921-10-GRA)
- COLSON 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 200 lb (NG03QDP125TLTP01)
- WELLINGTON P9016S1200Y01S Twisted Poly Rope Spool Orange - 0.25 in. x 1200 ft. (WE10616)
- ZORO SELECT Twine, Polypropylene, Dia, 6500 ft. (18825)
- ZORO SELECT Wheel, 12" with Lock Nut (GRFG1011M10000)
- ZORO SELECT Wheel, For Hand Truck, Fits Dayton (24041001)
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/4 in., 2205 lb (HPO 82X100/20-100K)
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/4 in., 1543 lb (HPO 82X70/20-70K)
- ZORO SELECT Battery Charger, 4 in H, 3 in W (220654)
- ZORO SELECT Pllet Truck Rollr, Nyln, 3-3/8 in., 1433 lb (HPO 85X60/20-60K)
- DAYTON Pulling Handle, Length 36 In (2TUP4)
- Zoro Select Hand Trucks & Dollies