Shop All Stretch Wrap
Zoro Select
Pallet Top Sheet, PK250
Mfr # 12G-303060
Zoro # G900488134
product price: $109.99
/pk 250, $0.44/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Gauge 125 ga
- Material LDPE
- Opacity Transparent
- Microns 32 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G-303060
- Zoro # G900488134
- UPC # 654866000836
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Overall Length | 60 in |
Core Size | 3 1/2 in dia |
Overall Width | 60 in |
Sheet Length | 60 in |
Sheet Width | 60 in |
Details
Item | Pallet Top Sheet |
Color | Clear |
Gauge | 125 ga |
Material | LDPE |
Opacity | Transparent |
Microns | 32 micron |
Top Sheeting Type | Top Sheeting Rolls |
Stretch Wrap Handle Type | No Handle |
Handles Included | No |
Stretch Wrap Application | Heavy Duty |
Sheets per Roll | 250 |
Mil Thickness | 1.25 mil |
Sheets Per Roll | 250 |
Description
Stretch Wrap Application Heavy Duty, Overall Width 60 in, Overall Length 60 in, Gauge 125 ga, Stretch Wrap Handle Type No Handle, Top Sheeting Type Top Sheeting Rolls, Sheet Length 60 in, Sheet Width 60 in, Mil Thickness 1.25 mil, Sheets Per Roll 250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE File Holder, Letter, 2 Horiz., 3 Vert. (26152)
- TAPECASE Bag Sealing Tape, UPVC, Clear, 3/8In x 72Yd (TC414)
- PAPER MATE Pen, Inkjoy, 100Rt, 1.0Mm, PK8 (1945935)
- GLOBAL INDUSTRIAL Heavy Duty Cutter For Up To 2W Steel Strapping (412413)
- ZORO SELECT Hand Stretch Wrap 12" x 1000 ft., Cast Style, Green (15A941)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Green (15A926)
- ZORO SELECT Hand Stretch Wrap, 3 in W x 1000 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A930)
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Clear (15G109)
- ZORO SELECT Stretch Wrap, Blown, Heavy Duty Style (56HR84)
- ZORO SELECT Stretch Wrap, Clear, 1,500 ft, 17.78 micron (PLBC1270GR)
- ZORO SELECT Machine Stretch Wrap 12" x 5000 ft., Cast Style, Clear (15C018)
- Zoro Select Stretch Wrap