Shop All Stretch Wrap
Zoro Select
Pallet Top Sheet, PK250
Mfr # 10G-303060
Zoro # G600488144
product price: $85.39
/pk 250, $0.34/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Gauge 100 ga
- Material LDPE
- Stretch Wrap Application Heavy Duty
- Handles Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10G-303060
- Zoro # G600488144
- UPC # 654866044243
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Overall Length | 60 in |
Core Size | 3 1/2 in dia |
Overall Width | 60 in |
Sheet Length | 60 in |
Sheet Width | 60 in |
Details
Item | Pallet Top Sheet |
Color | Clear |
Gauge | 100 ga |
Material | LDPE |
Stretch Wrap Application | Heavy Duty |
Handles Included | No |
Top Sheeting Type | Top Sheeting Rolls |
Microns | 25 micron |
Mil Thickness | 1 mil |
Opacity | Transparent |
Stretch Wrap Handle Type | No Handle |
Sheets per Roll | 250 |
Sheets Per Roll | 250 |
Description
Stretch Wrap Application Heavy Duty, Overall Width 60 in, Overall Length 60 in, Gauge 100 ga, Stretch Wrap Handle Type No Handle, Top Sheeting Type Top Sheeting Rolls, Sheet Length 60 in, Sheet Width 60 in, Mil Thickness 1 mil, Sheets Per Roll 250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART PAPER KRAFT ROLL 36INX1000FT 40LB BROWN (4036BKM)
- UNIVERSAL Contemporary Design Electric Pencil Sharpener, Black (UNV30010)
- ZORO SELECT Double Wall Boxes, 22" x 22" x 22", Kraft, 10/Bundle (22XM54)
- JJ KELLER Non Hazardous Waste Manifest, PK500 (11977)
- ZORO SELECT Hand Stretch Wrap 5" x 700 ft., Cast Style, Clear (15A910)
- ZORO SELECT Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A977)
- ZORO SELECT Stretch Wrap, Clear, 1,500 ft, 17.78 micron (PLBC1570GR)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15G114)
- ZORO SELECT Stretch Wrap, Cast, Light Duty Style, PK40 (56HR80)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Green (15A948)
- GOODWRAPPERS Goodwrappers® Colored Cast Stretch Film, 20" x 80 Gauge x 1000', Blue, 4/Case (GOOD20BLUE)
- Zoro Select Stretch & Shrink Wrap