Shop All Stretch Wrap
Zoro Select
Pallet Top Sheet, PK200
Mfr # 12G-373775
Zoro # G200488124
product price: $133.99
/pk 200, $0.67/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Gauge 125 ga
- Material LDPE
- Stretch Wrap Handle Type No Handle
- Overall Length 75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G-373775
- Zoro # G200488124
- UPC # 654866034749
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Overall Length | 75 in |
Core Size | 3 1/2 in dia |
Overall Width | 75 in |
Sheet Width | 75 in |
Sheet Length | 75 in |
Details
Item | Pallet Top Sheet |
Color | Clear |
Gauge | 125 ga |
Material | LDPE |
Stretch Wrap Handle Type | No Handle |
Sheets per Roll | 200 |
Handles Included | No |
Stretch Wrap Application | Heavy Duty |
Top Sheeting Type | Top Sheeting Rolls |
Microns | 32 micron |
Opacity | Transparent |
Mil Thickness | 1.25 mil |
Sheets Per Roll | 200 |
Description
Stretch Wrap Application Heavy Duty, Overall Width 75 in, Overall Length 75 in, Gauge 125 ga, Stretch Wrap Handle Type No Handle, Top Sheeting Type Top Sheeting Rolls, Sheet Length 75 in, Sheet Width 75 in, Mil Thickness 1.25 mil, Sheets Per Roll 200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Sponge Pressure Rings, PK30 (TDA080P271)
- AVERY DENNISON Label, 1.25"Round, NeonGreen, PK400 (05498)
- MELISSA & DOUG Zoo Friends Hand Puppets (9081)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (F1192G)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A966)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear, 4PK (15A915)
- ZORO SELECT Stretch Wrap Film 18" x 2000 ft., HWIV Style, Clear (36P081)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Green (15A926)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A963)
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear (PLBC18120)
- ARMOR SHIELD Stretch Wrap Film 18" x 1500 ft., VCI Style, Blue (PVCISF80GB181500)
- Zoro Select Stretch & Shrink Wrap