Shop All Pallet Covers & Cushions
Zoro Select
Pallet Paper Sheet, 40 in W, 48 in L, 100 PK
Mfr # KAS4840
Zoro # G4700568
product price: $306.99
/pk 100, $3.07/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft Paper
- Width 40 in
- Length 48 in
- Bundle Weight 37 lb
- Sheet Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # KAS4840
- Zoro # G4700568
- UPC # 841436086752
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 40 in |
Length | 48 in |
Sheet Width | 40 in |
Sheet Length | 48 in |
Details
Item | Pallet Paper Sheet |
Material | Kraft Paper |
Bundle Weight | 37 lb |
Packing Paper Form | Sheet |
Packing Paper Type | Kraft Paper |
Basis Weight | 75 lb |
Sheets per Bundle | 100 |
Description
Pallet Paper Sheet, Packing Paper Type Kraft Paper, Packing Paper Form Sheet, Basis Weight 75 lb, Sheet Width 40 in, Sheet Length 48 in, Sheets per Bundle 100, Bundle Weight 37 lb, Material Kraft Paper, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 23 1/2 in L, 15 1/2 in W, 12 in H (35240RED)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (DTK-121836-1MG)
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB17)
- ZORO SELECT Workbench Top, Butcher Block, 96x30, Radius (800XF0)
- ZORO SELECT Pallet Cover Tarp, 48 in W x 48 in D x 48 in L, 10.5 mil Thickness, Black/Silver (3ZRU1)
- ZORO SELECT 3 mil Black Pallet Cover, 51 in W, 49 in D, 73 in L (2EWJ5)
- ZORO SELECT 2 mil Clear Pallet Cover (2LCY5)
- ZORO SELECT 10.5 mil Black, Silver Pallet Cover Tarp, 36 in W, 72 in D, 48 in L (3ZRT9)
- ZORO SELECT 2 mil Clear Pallet Cover, 51 in W, 49 in D, 85 in L (2EWJ3)
- ZORO SELECT Pallet Paper Sheet, 37 in W, 45 in L, 100 PK (KAS4537)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 48" L (PC515)
- Zoro Select Pallet Covers & Cushions