Shop All Pallet Jacks
Zoro Select
Pallet Jack, 4400 lb. Ld Cap., Manual
Mfr # 273519
Zoro # G3775401
product price: $933.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$933.99
Free 30-Day Returns
Key Features
- Overall Height 49 in
- Overall Length 93 in
- Overall Width 27 in
- Color Orange
- Load Capacity 4400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 273519
- Zoro # G3775401
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 49 in |
Overall Length | 93 in |
Overall Width | 27 in |
Width Across Forks | 27 in |
Fork Height Raised | 8 in |
Fork Length | 78in |
Fork Width | 6 in |
Fork Height Lowered | 3 in |
Main Wheel Size | 7 in |
Width Between Forks | 15 in |
Roller Dia. | 3" |
Steer Wheel Diameter | 7 in |
Handle Height | 49 in |
Minimum Lifting Height | 3 in |
Load Wheel Width | 3 3/4 in |
Back Rest Height | 15 in |
Steer Wheel Width | 2 in |
Axle Dia. | 3/4 in |
Turning Radius | 8 ft 5 in |
Lifting Height per Pump | 1/2 in |
Strokes To Maximum Lift Height | 12 |
Maximum Lifting Height | 8 in |
Overall LxWxH | 93 in x 27 in x 49 in |
Load Wheel Diameter | 3 in |
Depth | 47.5 in |
Length | 62.5 in |
Description
4,400 lb, Fork Style Long, Fork Type Fixed, Fork Length 78 in, Fork Width 6 in, Width Across Forks 27 in, Width Between Forks 15 in, Overall Length 93 in, Overall Width 27 in, Overall Height 49 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 8 in, Fork LxW 78 in x 6 in, Overall LxWxH 93 in x 27 in x 49 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Bollard - Offset Steel (OBOL-35-4.5)
- ZORO SELECT Threaded Quick Link, Zinc, Width: 1 39/64" (1RCD5)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Structural Foam, Flat, 2 Shelves, 500 lb (FG452089BEIG)
- BRIDGEPORT FITTINGS Connector, 1"NPSM, Steel, Silver (683-UI)
- ZORO SELECT Pallet Jack, 5500 lb. Ld Cap., Manual (272861)
- ZORO SELECT Jack, Pallet, Adjustable, 21 to 27 In, 48 L (272744)
- ZORO SELECT Pallet Jack, 5000 lbs. Load Capacity (12U125)
- ZORO SELECT Pallet Jack, All Terrain, 2000 Lb Cap (ALL-T-2)
- ZORO SELECT Pallet Jack with 5000 lbs. Load Capacity (55NR93)
- ZORO SELECT Pallet Jack, Load Capacity 3800 lb (12U124)
- LYFTEX PREMIUM PALLET JACK WITH SCALE, FORK SIZE: 22"x48", CAP: 4400 LBS (LXS44-2245)
- Zoro Select Pallet Jacks & Pallet Tilters