Shop All Pallet Jacks
Zoro Select
Pallet Jack, 3300 lb. Ld Cap., Manual
Mfr # 273586
Zoro # G3775383
product price: $1,639.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,639.99
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Length 114 in
- Overall Width 27 in
- Color Orange
- Load Capacity 3300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 273586
- Zoro # G3775383
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48 in |
Overall Length | 114 in |
Overall Width | 27 in |
Fork Height Raised | 7 in |
Fork Length | 98in |
Width Between Forks | 15 in |
Main Wheel Size | 7 in |
Width Across Forks | 27 in |
Roller Dia. | 3" |
Fork Height Lowered | 3 in |
Fork Width | 6 in |
Lifting Height per Pump | 1/2 in |
Steer Wheel Width | 2 in |
Handle Height | 48 1/2 in |
Axle Dia. | 3/4 in |
Overall LxWxH | 114 in x 27 in x 48 in |
Minimum Lifting Height | 3 in |
Steer Wheel Diameter | 7 in |
Turning Radius | 10 ft 1 in |
Load Wheel Width | 3 3/4 in |
Back Rest Height | 15 in |
Load Wheel Diameter | 3 in |
Strokes To Maximum Lift Height | 12 |
Maximum Lifting Height | 7 in |
Depth | 49 in |
Length | 112 in |
Description
3,300 lb, Fork Style Long, Fork Type Fixed, Fork Length 98 in, Fork Width 6 in, Width Across Forks 27 in, Width Between Forks 15 in, Overall Length 114 in, Overall Width 27 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 7 in, Fork LxW 98 in x 6 in, Overall LxWxH 114 in x 27 in x 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FLAGS UNLIMITED Solid Braid Nylon Rope 0.375" (208320)
- ZORO SELECT Rigid Plate Caster, Plate Type B, Gray (33J081)
- LIFT-ALL Sling, Wire Rope, 8 Ft L, Vert Cap 11200 lb (34EEX8)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (LJ-01.00-A)
- ZORO SELECT Jack, Pallet, Adjustable, 21 to 27 In, 48 L (272744)
- ZORO SELECT Pallet Jack, Load Capacity 4400 lb. (55NR94)
- ZORO SELECT Pallet Jack, All Terrain, 2000 Lb Cap (ALL-T-2)
- ZORO SELECT Pallet Jack, Load Capacity 3800 lb (12U124)
- ZORO SELECT Pallet Jack, 5500 lb. Ld Cap., Manual (272861)
- ZORO SELECT Pallet Jack with 5000 lbs. Load Capacity (55NR93)
- CASTERHQ ML3348LP 4-Way Pallet Jack Truck, Wheels Polyurethane on Steel, 50" (ML3348LP)
- Zoro Select Pallet Jacks