Shop All Pallet Dollies
Zoro Select
Pallet Dolly, Cap 8000 lb, 48x42, Aluminum
Mfr # 48J118
Zoro # G5319307
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Material Aluminum
- Overall Length 48 in
- Platform Width 42 in
- Overall Width 42 in
- Platform Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48J118
- Zoro # G5319307
- UPC # 190735500309
- Country of Origin Taiwan, Province of China
- Category Pallet Dollies
Dimensions
Overall Length | 48 in |
Platform Width | 42 in |
Overall Width | 42 in |
Platform Height | 4 1/2 in |
Caster Wheel Dia. | 3 1/2 in |
Caster Wheel Width | 2 in |
Platform Length | 48 in |
Deck LxWxH | 48 in x 42 in x 4 1/2 in |
Deck Length | 48 in |
Roller Width | 3 1/2 in |
Roller Dia. | 3 in |
Roller Axle Diameter | 3/4 in |
Deck Width | 42 in |
Deck Height | 4 1/2 in |
Maximum Deck Height | 4 1/2 in |
Minimum Deck Height | 4 1/2 in |
For Minimum Pallet Length | 48 in |
For Minimum Pallet Width | 42 in |
For Minimum Pallet LxW | 48 in x 42 in |
Description
Open-Deck Aluminum Pallet Dolly, Load Capacity 8,000 lb, Deck Length 48 in, Deck Width 42 in, Deck Height 4 1/2 in, Deck Surface Smooth, Deck Type Open, For Pallet Type Closed/Open, Maximum Deck Height 4 1/2 in, Minimum Deck Height 4 1/2 in, Frame Material Aluminum, Frame Finish Anodized, Caster Wheel Dia. 3 1/2 in, Roller Dia. 3 in, Caster/Roller Configuration (10) Axle-Mounted, Color Silver, Overall Length 48 in, Overall Width 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Poly Web Sling, HD, Eye Eye w/ Durable Edge, 8Ft L-6400/5000/12800 Lbs Cap (JLEE2802TFX8)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 1 in Web Width, 3 ft Length, 1,600 lb Vertical Capacity (EE1-801-03)
- ZORO SELECT 14 ga. Steel 3 Sided Slat Stock Cart 3000 lb. Capacity, 78-1/2"L x 36"W x 57-1/2"H (OPT-7236-1-6PH-95)
- LITTLE GIANT 12 ga. Steel Utility Cart, 1500 lb (GL304810SR)
- ZORO SELECT Pallet Dolly, 48x48, Cap 3600 lb, w/Handle (48J087)
- ZORO SELECT Pallet Dolly, 48x40, Floor Lock & Handle (48J091)
- ZORO SELECT Pallet Dolly, 48x48, Cap 3600 lb, Steel (48J084)
- ZORO SELECT Pallet Dolly, 48x42, Cap 3600 lb, Steel (48J083)
- ZORO SELECT Pallet Dolly, Cap 4000 lb, 48x42, Aluminum (48J108)
- ZORO SELECT Pallet Dolly, 48x40, Cap 3600 lb, Steel (48J082)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4048-6PH)
- Zoro Select Hand Trucks & Dollies