Shop All Pallet Dollies
Zoro Select
Pallet Dolly, 48x48, With Floor Locks
Mfr # 48J090
Zoro # G5319492
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Material Steel
- Overall Length 48 in
- Platform Width 48 in
- Overall Width 48 in
- Platform Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 48J090
- Zoro # G5319492
- UPC # 190735500033
- Country of Origin China
- Category Pallet Dollies
Dimensions
Overall Length | 48 in |
Platform Width | 48 in |
Overall Width | 48 in |
Platform Height | 9 in |
Caster Wheel Dia. | 6 in |
Caster Wheel Width | 2 in |
Platform Length | 48 in |
Deck LxWxH | 48 in x 48 in x 9 in |
Maximum Deck Height | 9 in |
Minimum Deck Height | 9 in |
Deck Height | 9 in |
Deck Width | 48 in |
Caster Mounting Plate Size | 4 1/2 in x 4 in |
Caster Mounting Height | 7 1/4 in |
Deck Length | 48 in |
For Minimum Pallet Width | 48 in |
For Minimum Pallet LxW | 48 in x 48 in |
For Minimum Pallet Length | 48 in |
Description
Open-Deck Steel Pallet Dolly, Load Capacity 3,600 lb, Deck Length 48 in, Deck Width 48 in, Deck Height 9 in, Deck Surface Smooth, Deck Type Open, For Pallet Type Closed/Open, Maximum Deck Height 9 in, Minimum Deck Height 9 in, Frame Material Steel, Frame Finish Powder Coated, Caster Wheel Dia. 6 in, Caster/Roller Configuration (4) Swivel with Floor Lock, Color Red, Overall Length 48 in, Overall Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Polyurethane, 450 lb. (CDP-G-88)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 800lb Capacity 18 x 24 (FWD-1824-3R)
- MAGLINER Walk Ramp, Apron End, 2200lb, 28-3/4Inx10ft (VR29102)
- CM Latch Kit, 9/32 In (595523)
- ZORO SELECT Pallet Dolly, 48x40, With Floor Locks (48J088)
- ZORO SELECT Pallet Dolly, Cap 4000 lb, 36x36, Aluminum (48J103)
- ZORO SELECT Pallet Dolly, 48x40, Floor Lock & Handle (48J091)
- ZORO SELECT Pallet Dolly, 48x48, Floor Lock & Handle (48J093)
- ZORO SELECT Pallet Dolly, Cap 4000 lb, 48x36, Aluminum (48J105)
- ZORO SELECT Pallet Dolly, 48x42, With Floor Locks (48J089)
- LITTLE GIANT Solid Pallet Dolly, T-Handle, 40 x 48" (PDST-4048-6PHFL)
- Zoro Select Hand Trucks & Dollies