Shop All Pallet Dollies
Zoro Select
Pallet Dolly, 48x42, Cap 3600 lb, Steel
Mfr # 48J083
Zoro # G5319517
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Material Steel
- Overall Length 48 in
- Platform Width 42 in
- Overall Width 42 in
- Platform Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 48J083
- Zoro # G5319517
- UPC # 190735499962
- Country of Origin China
- Category Pallet Dollies
Dimensions
Overall Length | 48 in |
Platform Width | 42 in |
Overall Width | 42 in |
Platform Height | 9 in |
Caster Wheel Dia. | 6 in |
Caster Wheel Width | 2 in |
Platform Length | 48 in |
Deck LxWxH | 48 in x 42 in x 9 in |
Minimum Deck Height | 9 in |
Caster Mounting Height | 7 1/4 in |
Maximum Deck Height | 9 in |
Deck Width | 42 in |
Deck Length | 48 in |
Deck Height | 9 in |
Caster Mounting Plate Size | 4 1/2 in x 4 in |
For Minimum Pallet Length | 48 in |
For Minimum Pallet Width | 42 in |
For Minimum Pallet LxW | 48 in x 42 in |
Description
Open-Deck Steel Pallet Dolly, Load Capacity 3,600 lb, Deck Length 48 in, Deck Width 42 in, Deck Height 9 in, Deck Surface Smooth, Deck Type Open, For Pallet Type Closed/Open, Maximum Deck Height 9 in, Minimum Deck Height 9 in, Frame Material Steel, Frame Finish Powder Coated, Caster Wheel Dia. 6 in, Caster/Roller Configuration (4) Swivel, Color Red, Overall Length 48 in, Overall Width 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (35XF05)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 63" - CAP: 2200 LBS (PSE22MSL-63)
- WESTWARD 10 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY42)
- THE BETTER BUNGEE Polystrap, Red, 36 in. L, Galvanized Steel (BBS36GR)
- ZORO SELECT Pallet Dolly, 48x40, Cap 3600 lb, Steel (48J082)
- ZORO SELECT Pallet Dolly, 48x40, Cap 3600 lb, w/Handle (48J085)
- ZORO SELECT Pallet Dolly, Cap 4000 lb, 48x42, Aluminum (48J108)
- ZORO SELECT Pallet Dolly, 48x40, With Floor Locks (48J088)
- ZORO SELECT Pallet Dolly, 48x48, Cap 3600 lb, Steel (48J084)
- ZORO SELECT Pallet Dolly, 48x48, Cap 3600 lb, w/Handle (48J087)
- LITTLE GIANT Pallet Dollies, 3600 lbs. Capacity, 6" Phenolic, Handle (PDH48486PH)
- Zoro Select Pallet Dollies