Shop All Pallet Dollies
Zoro Select
Pallet Dolly, 48x40, Cap 3600 lb, Steel
Mfr # 48J082
Zoro # G5319255
original price:
$295.39
11% off
new price: $261.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Material Steel
- Overall Length 48 in
- Platform Width 40 in
- Overall Width 40 in
- Platform Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48J082
- Zoro # G5319255
- UPC # 190735499955
- Country of Origin China
- Category Pallet Dollies
Dimensions
Overall Length | 48 in |
Platform Width | 40 in |
Overall Width | 40 in |
Platform Height | 9 in |
Caster Wheel Dia. | 6 in |
Caster Wheel Width | 8 in |
Platform Length | 48 in |
Deck LxWxH | 48 in x 40 in x 9 in |
Caster Mounting Plate Size | 4 1/2 in x 4 in |
Caster Mounting Height | 7 1/4 in |
Minimum Deck Height | 9 in |
Deck Height | 9 in |
Maximum Deck Height | 9 in |
Deck Length | 48 in |
Deck Width | 40 in |
For Minimum Pallet Width | 40 in |
For Minimum Pallet Length | 48 in |
For Minimum Pallet LxW | 48 in x 40 in |
Description
Open-Deck Steel Pallet Dolly, Load Capacity 3,600 lb, Deck Length 48 in, Deck Width 40 in, Deck Height 9 in, Deck Surface Smooth, Deck Type Open, For Pallet Type Closed/Open, Maximum Deck Height 9 in, Minimum Deck Height 9 in, Frame Material Steel, Frame Finish Powder Coated, Caster Wheel Dia. 6 in, Caster/Roller Configuration (4) Swivel, Color Red, Overall Length 48 in, Overall Width 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO Number 10 .3125 in. x 1200 ft. Buffalo Cotton Sash Cord Spool (46-107)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 7800 lb (58EEX3)
- JAMCO Stock Cart, 14 ga. Steel, 4 Shelves, 3,000 lb (CD236P600GP)
- CROSBY GUNNEBO RD OBK/GBK-13-8 1/2 in Z100290 (7246117)
- ZORO SELECT Pallet Dolly, 48x48, With Floor Locks (48J090)
- ZORO SELECT Pallet Dolly, Cap 8000 lb, 48x42, Aluminum (48J118)
- ZORO SELECT Pallet Dolly, Cap 4000 lb, 36x36, Aluminum (48J103)
- ZORO SELECT Pallet Dolly, 48x40, Floor Lock & Handle (48J091)
- ZORO SELECT Pallet Dolly, Cap 8000 lb, 48x48, Aluminum (48J119)
- ZORO SELECT Pallet Dolly, Cap 4000 lb, 48x36, Aluminum (48J105)
- ZORO SELECT Pallet Dolly, 48x42, Cap 3600 lb, w/Handle (48J086)
- Zoro Select Pallet Dollies