Shop All Pallet Stands & Levelers
Zoro Select
Pallet Cone, 8"x8", PK50
Mfr # CONEYW
Zoro # G004105050
product price: $225.99
/pk 50, $4.52/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Max. Strap Width 2 in
- Language Trilingual
- Color Black, Yellow
- Height 10 in
- Material Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CONEYW
- Zoro # G004105050
- UPC # 848109067162
- Country of Origin United States
- Category Pallet Stands & Levelers
Dimensions
For Max. Strap Width | 2 in |
Height | 10 in |
Base Length | 8 in |
Base Width | 8 in |
Details
Language | Trilingual |
Color | Black, Yellow |
Item | Pallet Cones |
Material | Corrugated |
Description
Pallet Cones, Material Corrugated, Base Length 8 in, Base Width 8 in, Height 10 in, Color Black, Yellow, For Max. Strap Width 2 in, Language Trilingual, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/32 In, L 100 Ft, WLL 240 Lb (2RZY4)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 7 ft L, 8400 lb Cap (EN90X7)
- HARRINGTON Safety Latch for 1-1/2 tons Hoist (CF071015)
- WESCO Hand Truck Tires - Mold-On Rubber - 8 dia.x1.60W Wheel (108545)
- VESTIL Adjustable Pallet Stand, 5000 lb. (PS-4045)
- WESCO BAT-TC (BATTERY TRANSFER CART) (274260)
- SOUTHWORTH Automatic Spring Actuated Level Loader (PPAL 360 R4)
- SOUTHWORTH Spring Actuated Pallet Level Loader (SS Pallet Pal)
- LITTLE GIANT Mobile Pallet Stand, Ergonomic, 48 x 48" (PDSE4848-6PH2FL)
- BISHAMON Pneumatic Pallet Level Loader, 4000 lb. (EZ Loader)
- LITTLE GIANT Stationary Pallet Stand, 48" W x 48"L x 30"H, 4,000 lbs. Capacity (SPS4848)
- Zoro Select Lifting Tables