Shop All Quilted Moving Pads
This Product is Discontinued
Zoro Select
Pallet Band, 3/4 In. H, PK6 (Discontinued)
Mfr # 4TZZ3
Zoro # G3351677
This Product is Discontinued
Key Features
- Material Rubber
- Length 29 in, 36 in, 45 in
- Width 6 1/4 in, 7 in, 8 1/4 in
- Color Blue, Green, Red
- Includes (2) 29 in , (2) 36 in , (2)45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4TZZ3
- Zoro # G3351677
- UPC # 82020310526
- Country of Origin Sri Lanka
- Category Quilted Moving Pads
Dimensions
Length | 29 in, 36 in, 45 in |
Width | 6 1/4 in, 7 in, 8 1/4 in |
Height | 3/4 in |
Fits Pallet Width | 5 1/2 in, 6 in, 6 1/2 in |
Fits Pallet Depth | 5 1/2 in, 6 in, 6 1/2 in |
Details
Item | Pallet Band Kit |
Material | Rubber |
Color | Blue, Green, Red |
Includes | (2) 29 in , (2) 36 in , (2)45 in |
Overall Circumference | 30 in, 36 in, 42 in |
Thickness | 750 mil |
Description
Pallet Band Kit, Overall Circumference 30 in, 36 in, 42 in, Width 6 1/4 in, 7 in, 8 1/4 in, Fits Pallet Width 5 1/2 in, 6 in, 6 1/2 in, Fits Pallet Depth 5 1/2 in, 6 in, 6 1/2 in, Color Blue, Green, Red, Thickness 750 mil, Material Rubber, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.