Shop All Painter's Tape
Zoro Select
Painters Masking Tape, 60 yd.x3 in, Blue
Mfr # 20PJ25
Zoro # G7446932
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Length 60 yd
- Shape Continuous Roll
- Material Crepe Paper
- Tensile Strength 26 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20PJ25
- Zoro # G7446932
- UPC # 190735421062
- Country of Origin United States
- Category Painter's Tape
Dimensions
Tape Width | 3 in |
Tape Length | 60 yd |
Width | 3 in |
Length | 60 yd. |
Tape Core Diameter | 3 in |
Dia. | 3" |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Metric Tape Width | 76.2 mm |
Imperial Tape Width | 3 in |
Description
Adhesion to Steel 32 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 3 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series CP 27, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE PAINTER TAPE BLUE 60YD (99489)
- JAYDEE FIFLEXMESH Fgl Mesh Tape, White, 2"X300ft, PK3 (FM-23003)
- TOUCH 'N SEAL Spray Foam Sealant, 20 oz, White (7565029712)
- SEALEX Joftt Sealant, 1/2 ft. W, White, 15 ft. L (SX0000-0500-0015)
- ZORO SELECT Painters Masking Tape, 60 yd.x1/4 in, Blue (20PJ19)
- ZORO SELECT Painters Masking Tape, 60 yd.x3/4 in, Blue (20PJ21)
- ZORO SELECT Painters Masking Tape, 60 yd.x4 in, Blue (20PJ26)
- ZORO SELECT Painters Masking Tape, 60 yd.x1/2 in, Blue (20PJ20)
- ZORO SELECT Masking Tape, Paper, Blue, 6" (UV14)
- ZORO SELECT Painters Masking Tape, 60 yd.x1/8 in, Blue (20PJ18)
- TAPE LOGIC Tape Logic® 3000 Painter's Tape, 5.2 Mil, 2" x 60 yds., Blue, 12/Case (T937300012PK)
- Zoro Select Masking & Painter's Tape