Shop All Painting Tools
Zoro Select
Paint Stir Stick, Red, Plastic
Mfr # 2FDK7
Zoro # G3271685
product price: $0.85
/ea
$0.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Use With Paints
- Length 12 7/8 in
- Material Plastic
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FDK7
- Zoro # G3271685
- UPC # 190735442692
- Country of Origin China
- Category Painting Tools
Dimensions
Length | 12 7/8 in |
Width | 1 1/2 in |
Details
Color | Red |
For Use With | Paints |
Item | Paint Stir Stick |
Material | Plastic |
Thickness | 1/4 in |
Product Type | Paint Stir Stick |
Description
Paint Stir Stick, Material Plastic, Length 12 7/8 in, Width 1 1/2 in, Thickness 1/4 in, Color Red, For Use With Paints, Product Type Paint Stir Stick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot Yellow, Solvent -Based (K42132920-20)
- WOOSTER 4" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 2 PK (R231-4)
- KRYLON 1 gal. Red Oxide Primer Water Primer (K00020001-16)
- PROJECT SELECT 3 In. Double Thick Chip Paint Brush (1550 0300)
- ZORO SELECT Pail Lid Opener, Silver, Aluminum, 16 In. (M1-LIFTER)
- ZORO SELECT Paint Brush and Roller Cleaner (2FDK2)
- ZORO SELECT Paint Can Hook, PK3 (2FDK1)
- ZORO SELECT Paint Trim Guide, ABS w/SS Blade, 12 In (2FDK3)
- ZORO SELECT Paint Trim Guide, ABS w/SS Blade, 24 In (2FDK4)
- ZORO SELECT Paint Can Opener, PK2 (2FDK5)
- MR LONGARM Mr Longarm 6244024 4-8 ft. Twist-Lok Extension Pole (6244024)
- Zoro Select Painting Tools