Shop All Industrial Markers
Zoro Select
Paint Marker, Medium Tip, Yellow Color Family, Paint, 4 PK
Mfr # 3MHA4
Zoro # G3892445
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fast-Drying Paint Formula That Resists Spreading and Running When in Contact With Water or Water-Based Fluids; it Helps to Create Bright, Permanent Marks With Superior Adhesion on Surfaces Including Cardboard, Glass, Metal, Plastic, Rubber, and Styrofoam
- Marker Type Removable
- Tip Material Felt
- Tip Size Medium
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3MHA4
- Zoro # G3892445
- Country of Origin Canada
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Paint Marker, Actuation Type Capillary, Compatible Surfaces Cardboard, Glass, Metal, Plastic, Rubber, Styrofoam, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Marking Tip Shape Bullet, Paint Marker Format Marker, Pigment Base Type Water, Pigment Color Yellow, Pigment Material Paint, Pigment Permanence Permanent, Product Type Liquid Paint Marker, Specialty Environment or Surface Conditions Low VOC, Tip Material Fiber, Tip Size Group Medium, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER KITCHEN PRODUCTS Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Sleek Kitchen Design (97301)
- ZORO SELECT Bubble Rolls, Pink, PK2 (56LT75)
- LEARNING RESOURCES Mini Motors® Counters Set, 72 Pieces (0190)
- SCOTCH Cushion Wrap, Perforated, 3/16" Bubble, 12"x30', Clear (MMM7929)
- ZORO SELECT Paint Marker, Medium Tip, White Color Family, Paint, 4 PK (3MHA3)
- ZORO SELECT Industrial Marker, Jumbo Tip, Blue Color Family, Ink (19N840)
- ZORO SELECT Industrial Marker, Jumbo Tip, Yellow Color Family, Ink (19N838)
- ZORO SELECT Industrial Marker, Jumbo Tip, Black Color Family, Ink (19N841)
- ZORO SELECT Industrial Marker, Jumbo Tip, Orange Color Family, Ink (19N837)
- ZORO SELECT Industrial Marker, Jumbo Tip, Red Color Family, Ink (19N836)
- U-MARK A10 Paint Marker Yellow 2mm 12/bx (10106)
- Zoro Select Industrial Markers