Shop All Painting Tools
Zoro Select
Paint Can Opener, PK2
Mfr # 2FDK5
Zoro # G3413794
product price: $1.49
/pk 2, $0.75/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Use With Paint Cans
- Length 5 1/4 in
- Material Metal
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FDK5
- Zoro # G3413794
- UPC # 190735442678
- Country of Origin China
- Category Painting Tools
Dimensions
Length | 5 1/4 in |
Width | 1 1/2 in |
Details
Color | Silver |
For Use With | Paint Cans |
Item | Paint Can Opener |
Material | Metal |
Thickness | 3/8 in |
Product Type | Paint Can Opener |
Description
Paint Can Opener, Product Type Paint Can Opener, Material Metal, Length 5 1/4 in, Width 1 1/2 in, Thickness 3/8 in, Color Silver, For Use With Paint Cans, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTANA 94 MTN Hardcore Gloss Sputnik Grey Spray Paint 11 oz (EX014H0263)
- MR. LONGARM Roller Paint Telescoping 2-4 (0085)
- TREWAX Stone & Tile Sealer 32Oz (887142027)
- BASCO Paint Can and Lid, Lined, 1 qt. (MPC32L-P)
- ZORO SELECT Pail Lid Opener, Silver, Aluminum, 12 In. (18)
- ZORO SELECT Pail Lid Opener, Silver, Aluminum, 21 In. (3N1)
- ZORO SELECT Paint Trim Guide, ABS w/SS Blade, 24 In (2FDK4)
- ZORO SELECT Paint Brush and Roller Cleaner (2FDK2)
- ZORO SELECT Paint Stir Stick, Red, Plastic (2FDK7)
- ZORO SELECT Pail Lid Opener, Silver, Aluminum, 16 In. (M1-LIFTER)
- TOOL Pint Plastic Mixing Cups (TO3589767)
- Zoro Select Painting Tools