Shop All Painting Tools
Zoro Select
Paint Can Hook, PK3
Mfr # 2FDK1
Zoro # G1020153
original price:
$3.09
17% off
new price: $2.55
/pk 3, $0.85/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Use With Paint Cans
- Length 5 3/4 in
- Material Plated Steel
- Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FDK1
- Zoro # G1020153
- UPC # 190735442630
- Country of Origin Taiwan, Province of China
- Category Painting Tools
Dimensions
Length | 5 3/4 in |
Width | 2 1/4 in |
Details
Color | Silver |
For Use With | Paint Cans |
Item | Paint Can Hook |
Material | Plated Steel |
Includes | Swivel Belt Clip |
Product Type | Paint Can Hook |
Description
Paint Can Hook, Product Type Paint Can Hook, Material Plated Steel, Length 5 3/4 in, Width 2 1/4 in, Color Silver, For Use With Paint Cans, Includes Swivel Belt Clip, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Precision 15' x 1/4in Fluid Hose Assembly, Replacement for 71-3382 HA-7515 (13-475)
- MODERN MASTERS Metallic Paint, WaterBase, English Brown, 6 oz (ME525)
- BINKS 5 Gallon Galv Paint Tank (183G-520)
- MAGNET PAINT CO UCP970-04 Chassis Saver Antique Satin Black- 1 Quart (MPC-UCP970-04)
- ZORO SELECT PET Recycled Plastic Paint Tray Liner, 1 qt, 16 1/2" L, 2 1/2" D (R406-11)
- ZORO SELECT Paint Can Opener, PK2 (2FDK5)
- ZORO SELECT Paint Stir Stick, Red, Plastic (2FDK7)
- ZORO SELECT Pail Lid Opener, Silver, Aluminum, 16 In. (M1-LIFTER)
- ZORO SELECT Paint Brush and Roller Cleaner (2FDK2)
- ZORO SELECT Pail Lid Opener, Silver, Aluminum, 12 In. (18)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 36179 Cs - 50 5 Quart Lids (USC-36179)
- Zoro Select Painting Tools