Shop All Painting Tools
Zoro Select
Paint Brush and Roller Cleaner
Mfr # 2FDK2
Zoro # G2114813
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Paint Brushes, Paint Rollers
- Length 15 1/4 in
- Material Plated Steel
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FDK2
- Zoro # G2114813
- UPC # 190735442647
- Country of Origin Taiwan, Province of China
- Category Painting Tools
Dimensions
Length | 15 1/4 in |
Width | 1 1/2 in |
Details
Color | Black |
For Use With | Paint Brushes, Paint Rollers |
Item | Paint Brush and Roller Cleaner |
Material | Plated Steel |
Shop By | Closeouts |
Product Type | Paint Brush Roller and Spinner |
Description
Paint Brush and Roller Cleaner, Length 15 1/4 in, Width 1 1/2 in, Material Plated Steel, For Use With Paint Brushes, Paint Rollers, Color Black, Product Type Paint Brush Roller and Spinner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Woven Fabric, 2 PK (RR303)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Shearling (RR632-9)
- TITAN Spray Gun Maxim Ii (524041)
- XIM 1 Qt White UMA Acrylic Bonder and Primer/Sealer (11052)
- ZORO SELECT Paint Trim Guide, ABS w/SS Blade, 24 In (2FDK4)
- ZORO SELECT Pail Lid Opener, Silver, Aluminum, 16 In. (M1-LIFTER)
- ZORO SELECT Paint Can Hook, PK3 (2FDK1)
- ZORO SELECT Pail Lid Opener, Silver, Aluminum, 21 In. (3N1)
- ZORO SELECT Pail Lid Opener, Silver, Aluminum, 12 In. (18)
- ZORO SELECT Paint Can Opener, PK2 (2FDK5)
- WARNER Brush and Roller Cleaner (279)
- Zoro Select Painting Tools