Shop All Pain & Fever
Zoro Select
Pain Relief, Tablet, Regular Strength, PK50
Mfr # 9999-3106
Zoro # G6625092
product price: $5.99
/pk 50, $0.12/ea
Not eligible for select promotions
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Medicinal Type Pain Relief
- Medicinal Form Tablet
- Medicinal Count 50 x 1
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Medicinal Strength Regular Strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-3106
- Zoro # G6625092
- Country of Origin United States
- Category Pain & Fever
Dimensions
Size | 325mg |
Details
Promotion Restriction | Not eligible for promotion |
Medicinal Type | Pain Relief |
Item | Pain Relief |
Medicinal Form | Tablet |
Medicinal Count | 50 x 1 |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Medicinal Strength | Regular Strength |
Medicinal Flavor | Unflavored |
Includes | Spanish Labeling, Tablet Information, Directions, Warnings and Use, Product Information |
Formula | Aspirin 325mg |
Flavor | Unflavored |
Unitized | No |
Purpose | Pain and Ache Relief |
Active Ingredient | Aspirin |
Dose Package Type | Packets |
Number of Individual Doses | 50 |
Strength | Regular Strength |
Unit Count | 100 |
Unit Dose | 325 mg |
Exterior Package Type | Box |
Format | Tablet |
Label Language | Spanish |
Description
Pain Relief, Active Ingredient Aspirin, Dose Package Type Packets, Unit Dose 325 mg, Number of Individual Doses 50, Format Tablet, Exterior Package Type Box, Compatible Manufacturer Part Number Not Applicable, Strength Regular Strength, Flavor Unflavored, Label Language Spanish, Purpose Pain and Ache Relief, Unit Count 100, Compatible Grainger Part Number Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERACARE Thera|Care Deluxe 12” x 15” Heating Pad with Moist & Dry Heat | Four-Heat Settings | Soothing Warm Relief (24-310)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 5L, Natural (601)
- HONEYWELL NORTH Elastic Finger Tape, Beige, 1" x 5 yd. (808105-H5)
- DYNAREX Sterilization Pouches 3.5" x 9" (4462)
- ZORO SELECT Pain Relief, Tablet, 125 x 2,325mg, PK250 (54034)
- ZORO SELECT Pain Relief, Tablet, 200mg Size, PK24 (10064)
- ZORO SELECT Pain Relief, Tablet, 500mg Size, PK24 (17564)
- ZORO SELECT Pain Relief, Tablet, 565mg Size, PK200 (22847)
- ZORO SELECT Pain Relief, Tablet, 6 x 2,325mg, PK6 (20-015B)
- ZORO SELECT Pain Relief, Tablet, 325mg Size, PK24 (11664)
- MEDI-FIRST Extra Strength Non-Aspirin, 500mg, PK500 (250 pks of 2) (80413)
- Zoro Select Pain & Fever