Shop All Pain & Fever
Zoro Select
Pain Relief, Tablet, 565mg Size, PK100
Mfr # 22833
Zoro # G6881627
product price: $9.15
/pk 100, $0.09/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Medicinal Type Pain Relief
- Medicinal Form Tablet
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Medicinal Strength Extra Strength
- Medicinal Flavor Unflavored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22833
- Zoro # G6881627
- UPC # 347682228330
- Country of Origin United States
- Category Pain & Fever
Dimensions
Size | 565mg |
Details
Medicinal Type | Pain Relief |
Item | Pain Relief |
Medicinal Form | Tablet |
Medicinal Count | 50 x 2 |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Medicinal Strength | Extra Strength |
Medicinal Flavor | Unflavored |
Formula | Acetaminophen 250mg, Aspirin 250mg, Caffeine 65mg |
Flavor | Unflavored |
Active Ingredient | Acetaminophen, Aspirin, Caffeine |
Purpose | Fever Reducer, Pain Relief |
Individually Dosed | Individually Dosed |
Exterior Package Type | Box |
Label Language | Spanish |
Format | Tablet |
Strength | Extra Strength |
Unit Count | 100 |
Compatible Manufacturer Part Number | 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI |
Dose Package Type | Packets |
Unit Dose | Acetaminophen: 250 mg, Aspirin: 250 mg, Caffeine: 65 mg |
Number of Individual Doses | 50 |
Description
Pain Relief, Active Ingredient Acetaminophen, Aspirin, Caffeine, Dose Package Type Packets, Unit Dose Acetaminophen: 250 mg, Aspirin: 250 mg, Caffeine: 65 mg, Number of Individual Doses 50, Format Tablet, Exterior Package Type Box, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Strength Extra Strength, Flavor Unflavored
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only„¢ 90577 5 Shelf First Aid Kit w/Meds, ANSI Compliant, Class B+, Metal Cabinet (90577)
- ZORO SELECT First Aid Cabinet, Metal, 200 Person (54768)
- ZORO SELECT Bulk First Aid kit, Plastic, 25 Person (54511)
- HEALTHSMART Pulse Oximeter, LED Display Type (40-816-000)
- ZORO SELECT Pain Relief, Tablet, 565mg Size, PK200 (22847)
- ZORO SELECT Pain Relief, Tablet, 6 x 2,325mg, PK6 (20-015B)
- ZORO SELECT Pain Relief, Tablet, 125 x 2,325mg, PK250 (54034)
- ZORO SELECT Pain Relief, Tablet, 50 x 2, PK400 (90780)
- ZORO SELECT Pain Relief, Tablet, 200mg Size, PK24 (10064)
- ZORO SELECT Pain Relief, Tablet, 500mg Size, PK24 (17564)
- PHYSICIANSCARE Non-Aspirin, Tablet, 500mg, PK125 (40800G)
- Zoro Select Pain & Fever