Shop All Pain & Fever
Zoro Select
Pain Relief, Tablet, 50 x 2, PK400
Mfr # 90780
Zoro # G6611899
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medicinal Type Pain Relief
- Medicinal Form Tablet
- Medicinal Count 50 x 2
- Package Type - First Aid and Wound Care Box, Single Use Dispensers
- Medicinal Strength Regular Strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 90780
- Zoro # G6611899
- UPC # 92265907804
- Country of Origin Multiple
- Category Pain & Fever
Dimensions
Size | Acetaminophen 500mg, Aspirin 325mg, Calcium Carbonate 420mg, Ibuprofen 200mg |
Details
Medicinal Type | Pain Relief |
Item | Pain Relief |
Medicinal Form | Tablet |
Medicinal Count | 50 x 2 |
Package Type - First Aid and Wound Care | Box, Single Use Dispensers |
Medicinal Strength | Regular Strength |
Medicinal Flavor | Unflavored |
Formula | Aspirin, Ibuprofen, Acetaminophen, Calcium Carbonate |
Description
Pain Relief, Package Quantity 400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE PRODUCTS First Aid Handbook (71401)
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person (9999-2128)
- LUMEX Set N Go Wide Adj Rollator Blu (RJ4718B)
- A&D A&D UB-543 Medical Premium Multi-User Wrist Blood Pressure Monitor (UB-543)
- ZORO SELECT Pain Relief, Tablet, 200mg Size, PK24 (10064)
- ZORO SELECT Pain Relief, Tablet, 125 x 2,200mg, PK250 (90109)
- ZORO SELECT Pain Relief, Tablet, 325mg Size, PK24 (11664)
- ZORO SELECT Pain Relief, Tablet, 125 x 2,325mg, PK250 (54034)
- ZORO SELECT Pain Relief, Tablet, 6 x 2,325mg, PK6 (20-015B)
- ZORO SELECT Pain Relief, Tablet, 565mg Size, PK200 (22847)
- THERACARE Vanishing Scent Muscle & Joint Gel, 2.5% Menthol Relief, Non-greasy, 2 oz (19-218)
- Zoro Select Over-the-Counter Medication