Shop All Pain & Fever
Zoro Select
Pain Relief, Tablet, 125 x 2,325mg, PK250
Mfr # 54034
Zoro # G6548987
product price: $8.89
/pk 250, $0.04/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medicinal Type Pain Relief
- Medicinal Form Tablet
- Medicinal Count 125 x 2
- Package Type - First Aid and Wound Care Box, Single Use Dispensers
- Medicinal Strength Regular Strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 54034
- Zoro # G6548987
- UPC # 73577540347
- Country of Origin United States
- Category Pain & Fever
Dimensions
Size | 325mg |
Details
Medicinal Type | Pain Relief |
Item | Pain Relief |
Medicinal Form | Tablet |
Medicinal Count | 125 x 2 |
Package Type - First Aid and Wound Care | Box, Single Use Dispensers |
Medicinal Strength | Regular Strength |
Medicinal Flavor | Unflavored |
Formula | Aspirin |
Description
Pain Relief, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI EMS/Trauma/Response Pro Response Kit, Nylon (836)
- FLEMING SUPPLY Blood Pressure Cuff, Electronic Digital Upper Arm Heart Monitor with LCD Display Personal Tracker (462004HSE)
- GENUINE FIRST AID CPR Face Shield, Nylon, 4 Component (9999-2402)
- HOSPECO Sanitary Napkin Bag, PK500 (6802W)
- ZORO SELECT Pain Relief, Tablet, 500mg Size, PK24 (17564)
- ZORO SELECT Pain Relief, Tablet, 565mg Size, PK200 (22847)
- ZORO SELECT Pain Relief, Tablet, 50 x 2, PK400 (90780)
- ZORO SELECT Pain Relief, Tablet, 125 x 2,200mg, PK250 (90109)
- ZORO SELECT Pain Relief, Tablet, 200mg Size, PK24 (10064)
- ZORO SELECT Pain Relief, Tablet, 6 x 2,325mg, PK6 (20-015B)
- TYLENOL Tylenol 8 Hour Arthritis Pain Caplets 100 Caplets, PK48 (3083819)
- Zoro Select Pain & Fever