Shop All Pain & Fever
Zoro Select
Pain Relief, Tablet, 125 x 2,200mg, PK250
Mfr # 90109
Zoro # G6540882
original price:
$20.15
9% off
new price: $18.15
/pk 250, $0.07/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medicinal Type Pain Relief
- Medicinal Form Tablet
- Medicinal Count 125 x 2
- Package Type - First Aid and Wound Care Box, Single Use Dispensers
- Medicinal Strength Regular Strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90109
- Zoro # G6540882
- UPC # 73577901094
- Country of Origin United States
- Category Pain & Fever
Dimensions
Size | 200mg |
Details
Medicinal Type | Pain Relief |
Item | Pain Relief |
Medicinal Form | Tablet |
Medicinal Count | 125 x 2 |
Package Type - First Aid and Wound Care | Box, Single Use Dispensers |
Medicinal Strength | Regular Strength |
Medicinal Flavor | Unflavored |
Formula | Ibuprofen |
Description
Pain Relief, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVE HEALTH Automatic Night Lights, PK4 (LVA1098PAK4)
- MY MEDIC Scrape (MM-MD-PK-BLD-SCRP)
- BRODA Chair NonLock Reclining Cylinder Piston (CYL-LOCK-KIT-300N)
- ACME UNITED First Aid Only FAE-9089 SmartCompliance Refill Triple Cut First Aid Tape Roll, 2" X 5 Yd (FAE-9089)
- ZORO SELECT Pain Relief, Tablet, 565mg Size, PK100 (22833)
- ZORO SELECT Pain Relief, Tablet, 565mg Size, PK200 (22847)
- ZORO SELECT Pain Relief, Tablet, 50 x 2, PK400 (90780)
- ZORO SELECT Pain Relief, Tablet, 500mg Size, PK24 (17564)
- ZORO SELECT Pain Relief, Tablet, 125 x 2,325mg, PK250 (54034)
- ZORO SELECT Pain Relief, Tablet, 200mg Size, PK24 (10064)
- MEDI-FIRST Aspirin, Tablet, 325mg, PK100 (80533)
- Zoro Select Pain & Fever