Shop All Storage Pails & Buckets
Zoro Select
Pail, Tight Head, Round, 1 gal, Steel, Gray
Mfr # TH1-24RIG-34-P
Zoro # G5519805
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Color Gray
- Shape Round
- Diameter 6 3/8 in
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TH1-24RIG-34-P
- Zoro # G5519805
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 6 3/8 in |
Height | 8 1/2 in |
Overall Diameter | 6 3/8 in |
Overall Height | 8 1/2 in |
Description
Pail, Bucket/Pail Material Steel, Color Gray, Handle Material Steel, Head/Closure Type Closed Head, Includes Lid Yes, Overall Diameter 6 3/8 in, Overall Height 8 1/2 in, Overall Width Not Applicable, Shape Round, Standards UN Rated, Volume Capacity 1 gal, UN Standards 1A1/X1.5/250, Overall Length Not Applicable, Finish Unfinished, Inside Length Not Applicable, Inside Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid Handrail 48" Chrome, 10PK (KHG684)
- ORBIS Translucent Attached Lid Container, Plastic, Metal Hinge, 5.23 gal Volume Capacity (FP075 Clear)
- KRUEGER Therma Level Gauge, Tank Depth 66", 2"NPT (H-2-66)
- TRITON PRODUCTS (2) 24 In. W x 24 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards 46 pc. LocHook Assortment (LB1-Kit)
- ZORO SELECT Pail, 5.0 gal., Open Head, Natural (ROP2150-NM)
- ZORO SELECT Pail, Open Head, Round, 7 gal, PE, Natural (GN2170-CDL)
- ZORO SELECT Steel Pail, Black, Cap 5 Gal, With Lining (PAIL-STL-RI-UN)
- ZORO SELECT Pail, 6.0 gal., Open Head, White (ROP2160W-M)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Black (OH5-26/C24E-B)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, Blue (ROP2150BL-P)
- DYNALON Pail, White, Plastic, Round Shape, 2.0 gal. (413035)
- Zoro Select Storage Pails & Buckets