Shop All Secondary Spill Containment
Zoro Select
Pail Spill Containment Pallet, 7.5 gal Spill Capacity, 4 Drum, (2) 41.7 lb Container
Mfr # 9ACY0
Zoro # G3938042
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 4
- Spill Capacity 7.5 gal
- Spill Containment Opening Type No Cover
- Width 24 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9ACY0
- Zoro # G3938042
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 24 in |
Height | 8 in |
Length | 36 in |
Dimensions | 36 in L x 24 in W x 8 in H |
Details
Number of Drums | 4 |
Spill Capacity | 7.5 gal |
Spill Containment Opening Type | No Cover |
Item | Pail Spill Containment Pallet |
Color | Black |
Load Capacity | (2) 41.7 lb Container |
Includes | 3/4 in Plywood Deck |
Covered/Uncovered | Uncovered |
Material | High Density Polyethylene |
Shape | Rectangle |
Includes Drain | No |
Recycled Content (%) | No Recycled Content |
Supports SPCC Compliance | No |
Product Type | Containment Pallet |
Tray Material | High Density Polyethylene |
Pour Spout | No |
Connectable | No |
Spill Capacity, gal. | 7.5 gal |
Description
Pail Spill Containment Pallet, Color Black, Connectable No, Dimensions 36 in L x 24 in W x 8 in H, Height 8 in, Includes 3/4 in Plywood Deck, Includes Drain No, Length 36 in, Pour Spout No, Product Type Containment Pallet, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Spill Capacity 7.5 gal, Supports SPCC Compliance No, Tray Material High Density Polyethylene, Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Reserved Parking Sign Reserved Parking f Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23042 (A-1218-23042)
- NEESE Outerwear Sani Light 77 Elastic Waist Pnt-Blk-XL (77001-10-1-BLK-XL)
- MECHANIX WEAR Mechanics Impact Gloves, S, Black/Gray, Trek Dry(R)/TPR (MPC-58-008)
- GASTEC Tube, Ethyl Alcohol, 50-2000, PK10 (112L)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1647P)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 6 Drum, 8000 lb., Polyethylene (1686P)
- ZORO SELECT Containment Tarp, 53-1/2 In. W, Vinyl (9UPD3)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 2000 lb., High Density Polyethylene (1620P)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., High Density Polyethylene (1645P)
- ZORO SELECT Containment Tarp, 53-1/2 In. L, Vinyl (8AE07)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 2 Drum, 1500 lb, Polyethylene (2504)
- Zoro Select Secondary Spill Containment