Shop All Secondary Spill Containment
Zoro Select
Pail Spill Containment Pallet, 5.5 gal Spill Capacity, 2 Drum, (2) 41.7 lb Container
Mfr # 9JW86
Zoro # G4094291
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 2
- Spill Capacity 5.5 gal
- Length 26 in
- Material High Density Polyethylene
- Includes 3/4 in Plywood Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9JW86
- Zoro # G4094291
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 26 in |
Height | 6 in |
Width | 20 in |
Dimensions | 26 in L x 20 in W x 6 in H |
Details
Number of Drums | 2 |
Spill Capacity | 5.5 gal |
Item | Pail Spill Containment Pallet |
Material | High Density Polyethylene |
Includes | 3/4 in Plywood Deck |
Load Capacity | (2) 41.7 lb Container |
Color | Black |
Covered/Uncovered | Uncovered |
Spill Containment Opening Type | No Cover |
Connectable | No |
Recycled Content (%) | No Recycled Content |
Product Type | Containment Pallet |
Supports SPCC Compliance | No |
Pour Spout | No |
Includes Drain | No |
Tray Material | High Density Polyethylene |
Spill Capacity, gal. | 5.5 gal |
Description
Pail Spill Containment Pallet, Color Black, Connectable No, Dimensions 26 in L x 20 in W x 6 in H, Height 6 in, Includes 3/4 in Plywood Deck, Includes Drain No, Length 26 in, Pour Spout No, Product Type Containment Pallet, Recycled Content ( Percent) No Recycled Content, Spill Capacity 5.5 gal, Supports SPCC Compliance No, Tray Material High Density Polyethylene, Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Cabinet 22Gal Flammible Slim (892200)
- SALISBURY Inflator Replacement Strap (G99S)
- VF IMAGEWEAR Deluxe Shirt Nomex 4.5Oz Royal (SND2RB RG L)
- LACROSSE Black Boot, Aero Insulator, 14", Sz14, PR (664550)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., High Density Polyethylene (1645P)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1647P)
- ZORO SELECT Containment Tarp, 53-1/2 In. L, Vinyl (8AE07)
- ZORO SELECT Containment Tarp, 53-1/2 In. L, Yellow (8AD26)
- ZORO SELECT Glass Disposal Box, Benchtop, 8x8x10", PK6 (4YMN7)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 2000 lb., High Density Polyethylene (1620P)
- PIG PIG FlexBerm Spill Containment Pad 18.5' L x 10.5' W x 2" H (PAK128)
- Zoro Select Spill Control Supplies