Shop All Storage Pails & Buckets
Zoro Select
Pail, Screw Top, Round, 6 gal, PE, White
Mfr # GTH6R-SC-W
Zoro # G5509472
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 gal
- Color White
- Shape Round
- Diameter 11 1/2 in
- Height 17 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GTH6R-SC-W
- Zoro # G5509472
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11 1/2 in |
Height | 17 5/8 in |
Overall Diameter | 11 1/2 in |
Overall Height | 17 5/8 in |
Details
Item | Pail |
Capacity | 6 gal |
Color | White |
Shape | Round |
Material | Polyethylene |
Opening Type | Screw Top Lid |
Lid Included | Yes |
Used For | Single Trip Shipping |
Finish | Unfinished |
Handle Material | Plastic |
Standards | FDA Approved |
Stackable | Yes |
Pail Standards | FDA Compliant |
Includes Lid | Yes |
Volume Capacity | 6 gal |
FDA Approved | FDA Certified |
standards - mid | FDA Certified |
Bucket/Pail Material | Plastic |
Maximum Operating Temperature | 160 Degrees F |
Head/Closure Type | Screw Top |
Description
Pail, Bucket/Pail Material Plastic, Color White, Handle Material Plastic, Head/Closure Type Screw Top, Includes Lid Yes, Maximum Operating Temperature 160 Degrees F, Overall Diameter 11 1/2 in, Overall Height 17 5/8 in, Overall Width Not Applicable, Shape Round, Volume Capacity 6 gal, FDA Approved FDA Certified, Overall Length Not Applicable, Finish Unfinished, Inside Length Not Applicable, Inside Width Not Applicable, Stackable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Steel Hanging Shelf Bracket, White Primer 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSPWH)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 5 7/8 in W, 5 in H, 9 1/2 in L, Black (PB30-FXL)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- TENNSCO Double Rivet Support, 69 In Gray (VDRS-6914-G)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, White, HDPE (ROP2150-WM)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, Green (ROP2150GR-M)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Red, HDPE (ROP2150R-M)
- ZORO SELECT Pail, Screw Top, Round, 5 gal, Plast, Natural (GBTH5R-SC-N)
- ZORO SELECT Pail, 3.5 gal., Open Head, White (ROP2135-WM)
- ZORO SELECT Pail, Screw Top, Round, 10.7 gal, HDPE, White (51501)
- VESTIL 6 Gal Open Head Pail with Steel Handle, White (PAIL-6-PWS)
- Zoro Select Storage Pails & Buckets