Shop All Storage Pails & Buckets
This Product is Discontinued
Zoro Select
Pail, Screw Top, Round, 6 gal, HDPE, White (Discontinued)
Mfr # 51837
Zoro # G4201233
This Product is Discontinued
Key Features
- Capacity 6 gal
- Color White
- Shape Round
- Diameter 12 in
- Height 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51837
- Zoro # G4201233
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 12 in |
Height | 17 1/2 in |
Overall Diameter | 12 3/8 in |
Overall Height | 47 3/4 in |
Overall Dia./Width | 12 3/8 in |
Details
Item | Pail |
Capacity | 6 gal |
Color | White |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Used For | Solids |
Finish | Unfinished |
Handle Material | High Density Polyethylene |
Standards | UN Rated |
standards - mid | UN Rated |
Volume Capacity | 6.5 gal |
Stackable | Yes |
Head/Closure Type | Open Head |
Bucket/Pail Material | Plastic |
Stacking Capacity | 350 lb |
Includes Lid | No |
Description
Pail, Bucket/Pail Material Plastic, Color White, Handle Material High Density Polyethylene, Head/Closure Type Open Head, Includes Lid No, Overall Diameter 12 3/8 in, Overall Height 47 3/4 in, Overall Width Not Applicable, Shape Round, Standards UN Rated, Volume Capacity 6.5 gal, Overall Length Not Applicable, Finish Unfinished, Inside Length Not Applicable, Inside Width Not Applicable, Stackable Yes, Stacking Capacity 350 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.