Shop All Storage Pails & Buckets
Zoro Select
Pail, Screw Top, Round, 5 gal, Plast, Natural
Mfr # GBTH5R-SC-N
Zoro # G8920843
original price:
$44.10
23% off
new price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Shape Round
- Diameter 11 9/16 in
- Height 14 7/8 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GBTH5R-SC-N
- Zoro # G8920843
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11 9/16 in |
Height | 14 7/8 in |
Overall Height | 14 7/8 in |
Overall Diameter | 11 5/8 in |
Details
Item | Pail |
Capacity | 5 gal |
Color | White |
Shape | Round |
Material | Plastic |
Opening Type | Screw Cap |
Lid Included | No |
Used For | Liquids |
Finish | Unfinished |
Handle Material | Plastic |
Includes | Pail; 70mm Screw Cap |
Standards | UN Rated |
standards - mid | UN Rated |
Bucket/Pail Material | Plastic |
Head/Closure Type | Screw Top |
Includes Lid | Yes |
Volume Capacity | 5 gal |
Stackable | Yes |
Maximum Operating Temperature | 160 Degrees F |
Description
Pail, Bucket/Pail Material Plastic, Color White, Handle Material Plastic, Head/Closure Type Screw Top, Includes Lid Yes, Maximum Operating Temperature 160 Degrees F, Overall Diameter 11 5/8 in, Overall Height 14 7/8 in, Overall Width Not Applicable, Shape Round, Standards UN Rated, Volume Capacity 5 gal, Overall Length Not Applicable, Finish Unfinished, Inside Length Not Applicable, Inside Width Not Applicable, Stackable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 12 3/8 in L, 9 3/4 in W, 2 1/8 in H (9301085118)
- MORSE Drum Carrier, 55 gal., 800 lb., Manual Tilt (85A)
- PRIME-LINE Lock Sldg Door Step-On (U 9877)
- EGA Solid Sheet Steel Pallet Rack Decking Die Shelf, 30"D x 58"W (M25DS-3058-LD)
- ZORO SELECT Pail, Screw Top, Round, 5 gal, Plastic, Blue (GBTH5R-SC-BL)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Red, HDPE (ROP2150R-M)
- ZORO SELECT Pail, Screw Top, Round, 6 gal, PE, White (GTH6R-SC-W)
- ZORO SELECT Pail, 4.0 gal., Open Head, White, W/Lid (GSQ2140W)
- ZORO SELECT Pail, F-Style, Rect, 2.5 gal, PE, White (GFS320W)
- ZORO SELECT 2 gal Open Head Pail, White, HDPE (ROP2120-WM)
- BASCO Plastic Pail Lid, Tear Tab, 2 Gallon, Wh (N2120PW-TT)
- Zoro Select Storage Pails & Buckets