Shop All Storage Pails & Buckets
This Product is Discontinued
Zoro Select
Pail, Screw Top, Round, 12.2 gal, HDPE, White (Discontinued)
Mfr # 51503
Zoro # G3935793
This Product is Discontinued
Key Features
- Capacity 12.2 gal
- Color White
- Shape Round
- Diameter 15 1/2 in
- Height 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 51503
- Zoro # G3935793
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 15 1/2 in |
Height | 21 in |
Overall Dia./Width | 15 1/2 in |
Overall Height | 21 in |
Overall Diameter | 15 1/2 in |
Details
Item | Pail |
Capacity | 12.2 gal |
Color | White |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Used For | Solids |
Finish | Unfinished |
Stacking Capacity | 350 lb |
Stackable | Yes |
Volume Capacity | 12.2 gal |
Bucket/Pail Material | Plastic |
Head/Closure Type | Open Head |
Includes Lid | No |
Description
Pail, Bucket/Pail Material Plastic, Color White, Head/Closure Type Open Head, Includes Lid No, Overall Diameter 15 1/2 in, Overall Height 21 in, Overall Width Not Applicable, Shape Round, Volume Capacity 12.2 gal, Overall Length Not Applicable, Finish Unfinished, Inside Length Not Applicable, Inside Width Not Applicable, Stackable Yes, Stacking Capacity 350 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.