Shop All Storage Pails & Buckets
Zoro Select
Pail, Screw Top, Round, 10.7 gal, HDPE, White
Mfr # 51501
Zoro # G5055303
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10.7 gal
- Color White
- Shape Round
- Diameter 14 1/2 in
- Height 20 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51501
- Zoro # G5055303
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 14 1/2 in |
Height | 20 3/4 in |
Overall Height | 20 3/4 in |
Overall Diameter | 14 1/2 in |
Overall Dia./Width | 14 1/2 in |
Description
Pail, Bucket/Pail Material Plastic, Color White, Handle Material Plastic, Head/Closure Type Screw Top, Includes Lid No, Maximum Operating Temperature 150 Degrees F, Overall Diameter 14 1/2 in, Overall Height 20 3/4 in, Overall Width Not Applicable, Shape Round, Volume Capacity 10.7 gal, FDA Approved FDA Certified, Overall Length Not Applicable, Finish Unfinished, Inside Length Not Applicable, Inside Width Not Applicable, Stackable Yes, Stacking Capacity 350 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308BL1)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-230-9RD)
- TENNSCO Electrical Shelf Riser, 60Wx15Dx18H, Gray (RE-18-1560)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721-210-24CL)
- ZORO SELECT Pail, 5.0 gal., Open Head, Red, Logo (ROP2150R-M-GRAINGER)
- ZORO SELECT Pail, 3.5 gal., Plastic Handle, White (ROP2135-WP)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Gray (OH5-24/DC24LL-RIG)
- ZORO SELECT Pail, Screw Top, Round, 5 gal, HDPE, White (GBTH5R-SC-W)
- ZORO SELECT Pail, 6.0 gal., Open Head, White (ROP2160W-M)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, White, HDPE (ROP2150-WM)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, 11-7/8 in L (ROP2150-WP)
- Zoro Select Storage Pails & Buckets