Shop All Drum Accessories
Zoro Select
Pail Opener, Steel Bucket, Buster Basco
Mfr # BB-50
Zoro # G3968002
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Spring and Lever Action
- Body Material Steel
- Accessory Type Bucket Buster Pail Opener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BB-50
- Zoro # G3968002
- Country of Origin China
- Category Drum Accessories
Details
Item | Bucket Buster Pail Opener |
Type | Spring and Lever Action |
Body Material | Steel |
Accessory Type | Bucket Buster Pail Opener |
Description
Bucket Buster Pail Opener
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 15 gal, Unlined, Gray (26005)
- GLOBAL EQUIPMENT Polypropylene S60x6 Female Buttress C/W x 1" Part A Camlock Adapter (B700429)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1470 GRAY)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Dark Gray (425S24MA-HG)
- ZORO SELECT Gasket, GE2000 (GE2000)
- ZORO SELECT Gate Blade, PTFE (08292)
- ZORO SELECT Plugs, Yellow Plastic HDPE (MHNOB8081G)
- ZORO SELECT Ground Wire with Clamp and C-Clamp (08498)
- ZORO SELECT Drum Lock, 3/4 In-2 In, Steel, PK2 (PL2075)
- ZORO SELECT Drum Bolt, 5/8 In., Steel, PK10 (G5/8X4ZP)
- JUSTRITE Justrite® 8533 Horizontal Drum Gauge with Faucet (8533)
- Zoro Select Drum Accessories