Shop All Storage Pails & Buckets
Zoro Select
Pail, Open Head, Square, 4 gal, PE, Red
Mfr # SQ2140R
Zoro # G2996598
product price: $11.55
/ea
Sold in multiples of 2 for $23.10
$23.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 gal
- Shape Square
- Length 9 1/2 in
- Width 9 3/4 in
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQ2140R
- Zoro # G2996598
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Length | 9 1/2 in |
Width | 9 3/4 in |
Height | 13 in |
Overall Dia./Width | 10 1/4 in |
Overall Width | 10 1/4 in |
Overall Length | 10 1/4 in |
Overall Height | 13 1/8 in |
Description
Pail, Bucket/Pail Material Plastic, Color Red, Handle Material Metal, Head/Closure Type Open Head, Includes Lid No, Overall Diameter Not Applicable, Overall Height 13 1/8 in, Overall Width 10 1/4 in, Shape Square, Standards BPA Free, Volume Capacity 4 gal, FDA Approved FDA Certified, Overall Length 10 1/4 in, Finish Unfinished, Inside Diameter Not Applicable, Material Thickness 75 mil, Nestable Yes, Stackable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 23 5/8 in L, Yellow (QSB816YL)
- DURHAM MFG Wall Mount Cabinet W/ 2 Adj Shlvs, 2 Doors, A Keyed Handle (071SD-95)
- TENNSCO Caster Kit, 36 in W x 24 in D, Black (CK24BLK)
- AKRO-MILS Shelf Storage Bin, Plastic, Red, 12 PK (30128RED)
- ZORO SELECT Pail, Open Head, Square, 4 gal, PE, Blue (SQ2140BL)
- ZORO SELECT Steel Pail, Black, Cap 5 Gal, With Lining (PAIL-STL-RI)
- ZORO SELECT Pail, Screw Top, Round, 10.7 gal, HDPE, White (51501)
- ZORO SELECT Pail, Open Head, Round, 1.2 gal, HDPE, White (51911)
- ZORO SELECT Pail, 5.0 gal., Open Head, Red, Logo (ROP2150R-M-GRAINGER)
- ZORO SELECT Pail, 3.5 gal., Open Head, White (ROP2135-WM)
- ZORO SELECT Pail, 4.0 gal., Open Head, White, W/Lid (GSQ2140W)
- Zoro Select Storage Pails & Buckets