Shop All Storage Pails & Buckets
Zoro Select
Pail, Open Head, Round, 5 gal, Steel, Black
Mfr # OH5-26/C24E-B
Zoro # G5715464
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Color Black
- Shape Round
- Diameter 11 13/16 in
- Height 13 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # OH5-26/C24E-B
- Zoro # G5715464
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11 13/16 in |
Height | 13 3/8 in |
Overall Height | 13 3/8 in |
Overall Dia./Width | 11 1/4 in |
Overall Diameter | 11 1/4 in |
Description
Pail, Bucket/Pail Material Steel, Color Black, Handle Material Steel, Head/Closure Type Open Head, Includes Lid Yes, Overall Diameter 11 1/4 in, Overall Height 13 3/8 in, Overall Width Not Applicable, Shape Round, Standards UN Rated, Volume Capacity 5 gal, UN Standards 1A2/Y1.8/100, Overall Length Not Applicable, Inside Length Not Applicable, Inside Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drawer Insert, 11-3/4" W x 18-1/2" D (45-91)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 in W, 6 in H, 12 7/8 in L, Light Blue (PB40-F Lt Blue)
- NEXEL Quick Adjust Wire Shelving, Poly-Z-Brite, 72 x 18 x 74 (18727AZ)
- STEELMAN Workstand, 1-1/4 in. H x 6 in. W (67115)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, 11-7/8 in L (ROP2150-WP)
- ZORO SELECT Pail, 3.5 gal., Plastic Handle, White, W/Lid (MNG8003-WL)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, 11-9/16in L (BTH5R-SC-W)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Yellow, HDPE (ROP2150Y-M)
- ZORO SELECT Pail, Screw Top, Round, 6 gal, PE, White (GTH6R-SC-W)
- ZORO SELECT Pail, 2.0 gal., Plastic Handle, White (ROP2120-WP)
- VESTIL 1 Gallon Open Head Plastic Pail PAIL-1-PWP with Plastic Handle - White (PAIL-1-PWP)
- Zoro Select Storage Pails & Buckets