Shop All Drum Covers, Liners & Inserts
Zoro Select
Pail Liner, Natural, 5 gal, LDPE, PK100
Mfr # G1116-PL-LD
Zoro # G9220825
product price: $389.99
/pk 100, $3.90/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Thickness 15 mil
- Material LDPE
- For Use With Plastic Pails
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G1116-PL-LD
- Zoro # G9220825
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Dia. | 11 1/4 in |
Length | 14 in |
Opening Diameter | 11 1/4 in |
Overall Height | 14 in |
Overall Diameter | 11 1/4 in |
Width/Diameter | 11 1/4 in Dia. |
Details
Capacity | 5 gal |
Thickness | 15 mil |
Material | LDPE |
For Use With | Plastic Pails |
Color | Natural |
Characteristics | Contoured Lip Snaps Over Top Rim of Pail to Prevent Slippage |
Item | Pail Liner |
Gauge | 15 mil |
Standards | FDA compliant |
Features | Contoured Lip Snaps Over Top Rim of Pail to Prevent Slippage, Perfect for Batch Mixing |
Seam Construction | Seamless |
Side Style | Tapered |
Accessory Type | LDPE Natural |
Static Control Type | Antistatic |
For Drum Capacity | 5 gal |
Maximum Temperature | 175 Degrees F |
Description
Pail Liner, Color Natural, For Drum Capacity 5 gal, Material LDPE, Overall Height 14 in, Seam Construction Seamless, Static Control Type Antistatic, Thickness 15 mil, Features Contoured Lip Snaps Over Top Rim of Pail to Prevent Slippage, Perfect for Batch Mixing, For Use With Plastic Pails, Maximum Temperature 175 Degrees F, Opening Diameter 11 1/4 in, Side Style Tapered, Standards FDA Approved, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US NETTING Hatch/Confined Space Safety Net 3'X5' (HNCSSN35-B)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 29 1/4 in L, Gray (30290GREY)
- 80/20 Straight Pivot Arm 120mm 40 S (40-4385)
- KINTER 0.001 in. H X 2.75 in. W X 3 in. L Clear Utility/Parts Flexible Peg Back Label Holder Plastic (150253-ACE)
- ZORO SELECT White Cover, 18 Gauge, for 4GY29, etc. (P2212KIT)
- ZORO SELECT Drum Liner, 55 gal, 18 mil, Natural (6550-40)
- ZORO SELECT Drum Cover (1666)
- ZORO SELECT Drum Liner, Round Head, 53inH, 4 mil, PK100 (35KT78)
- ZORO SELECT Drum Cover, Vapor Trap, For 55 Gal Drum (26754)
- ZORO SELECT Drum Cover, 1.5mm, w/Lining & Fittings (P2215LKITT234)
- BASCO Closed-head Reusable 55-gal. Drum Lid (PLTH 55)
- Zoro Select Drum Covers, Liners & Inserts