Shop All Drum Covers, Liners & Inserts
Zoro Select
Pail Liner, Natural, 5 gal, LDPE, PK100
Mfr # G1115-PL-LD
Zoro # G9364361
product price: $327.99
/pk 100, $3.28/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 in
- Color Natural
- For Use With Steel Pails
- Material LDPE
- Standards FDA compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G1115-PL-LD
- Zoro # G9364361
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Length | 13 in |
Drum Dia. | 11 1/4 in |
Overall Diameter | 11 1/4 in |
Overall Height | 13 in |
Width/Diameter | 11 1/4 in Dia. |
Opening Diameter | 11 1/4 in |
Details
Item | Pail Liner |
Color | Natural |
For Use With | Steel Pails |
Material | LDPE |
Standards | FDA compliant |
Gauge | 15 mil |
Characteristics | Contoured Lip Snaps Over Top Rim of Bucket to Prevent Slippage, High Resistance to Tears and Flex Cracking, Straight Sides |
Capacity | 5 gal |
Accessory Type | LDPE Natural |
Side Style | Straight |
Thickness | 15 mil |
Seam Construction | Seamless |
Features | Contoured Lip Snaps Over Top Rim of Pail to Prevent Slippage, Perfect for Batch Mixing |
Maximum Temperature | 175 Degrees F |
Static Control Type | Antistatic |
For Drum Capacity | 5 gal |
Description
Pail Liner, Color Natural, For Drum Capacity 5 gal, Material LDPE, Overall Height 13 in, Seam Construction Seamless, Static Control Type Antistatic, Thickness 15 mil, Features Contoured Lip Snaps Over Top Rim of Pail to Prevent Slippage, Perfect for Batch Mixing, For Use With Steel Pails, Maximum Temperature 175 Degrees F, Opening Diameter 11 1/4 in, Side Style Straight, Standards FDA Approved, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Round Rack 36" Dia., Rectangular Rail, Chrome (K71WD)
- REV-A-SHELF Rev-A-Shelf Sliding Valet Rod Shelf Insert for Custom Closet Systems (CVRI-7-CR)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Tan (U1228-6PT)
- ZORO SELECT Shelving Standard, Steel (1WDR3)
- ZORO SELECT Drum Liner, 55 gal, 15 mil, Pink (1164-DL-AS)
- ZORO SELECT Pail Liner, Natural, 5 gal, HDPE, PK100 (G1116-PL)
- ZORO SELECT Beige High Density Polyethylene, Pail Liner (2-PL-250)
- ZORO SELECT Pail Liner, Natural, 5 gal, LDPE, PK100 (G1116-PL-LD)
- ZORO SELECT Drum Cover (1666)
- ZORO SELECT Drum Liner, 55 gal, 4 mil, Clear, PK125 (G28D04R)
- VESTIL RED DRUM COVER 55 GALLON (DC-P-55-RD)
- Zoro Select Drums & Accessories